Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DC Right Angle Gearmotors

12 Results
Leeson Right-Angle DC Gearmotors

Leeson Right-Angle DC Gearmotors

CompareImageVoltageHorsepowerOutput TorqueOverhung LoadGearmotor RPMRatio To 1Model #Price
Leeson M1135044.00, 1/4 HP, 125 RPM, 90VDC, TENV, 13, 20:1 Ratio, 90 In-Lbs
90 V
1/4 HP
90 lb-in
235 lbs
125 rpm
20
WBB234627$749.00
Leeson M1135041.00, 1/8 HP, 500 RPM, 90VDC, TENV, 13, 5:1 Ratio, 13 In-Lbs
90 V
1/8 HP
13 lb-in
235 lbs
500 rpm
5
Ships Same Day
WBB234574
$789.00
Leeson M1135040.00, 1/8 HP, 250 RPM, 90VDC, TENV, 13, 10:1 Ratio, 25 In-Lbs
90 V
1/8 HP
25 lb-in
235 lbs
250 rpm
10
WBB234751$689.00
Leeson M1135042.00, 1/4 HP, 62 RPM, 90VDC, TENV, 13, 40:1 Ratio, 135 In-Lbs
90 V
1/4 HP
135 lb-in
235 lbs
62 rpm
40
WBB234587$749.00
Leeson M1135045.00, 1/4 HP, 250 RPM, 90VDC, TENV, 13, 10:1 Ratio, 50 In-Lbs
90 V
1/4 HP
50 lb-in
235 lbs
250 rpm
10
WBB234639$779.00
Leeson M1135043.00, 1/4 HP, 83 RPM, 90VDC, TENV, 13, 30:1 Ratio, 125 In-Lbs
90 V
1/4 HP
125 lb-in
235 lbs
83 rpm
30
Ships Same Day
WBB234588
$809.00
Leeson M1135069.00, 1/8 HP, 42 RPM, 90VDC, TENV, 13, 60:1 Ratio, 80 In-Lbs
90 V
1/8 HP
80 lb-in
235 lbs
42 rpm
60
WBB234648$779.00
Leeson M1135062.00, 1/4 HP, 62 RPM, 180VDC, TENV, 13, 40:1 Ratio, 135 In-Lbs
180 V
1/4 HP
135 lb-in
235 lbs
62 rpm
40
WBB234594$789.00
Leeson M1135046.00, 1/4 HP, 500 RPM, 90VDC, TENV, 13, 5:1 Ratio, 30 In-Lbs
90 V
1/4 HP
30 lb-in
235 lbs
500 rpm
5
WBB234640$805.00
Leeson M1115020.00, 1/17 HP, 125 RPM, 90VDC, TENV, 10, 20:1 Ratio, 16 In-Lbs
90 V
1/17 HP
16 lb-in
185 lbs
125 rpm
20
WBB234610$625.00
Leeson Right-Angle Washguard® DC Gearmotors

Leeson Right-Angle Washguard® DC Gearmotors