Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leeson M1125275.00, 1/8 HP, 42 RPM, 90VDC, TENV, 13, 60:1 Ratio, 80 In-Lbs
See all 7 items in product family

Leeson M1125275.00, 1/8 HP, 42 RPM, 90VDC, TENV, 13, 60:1 Ratio, 80 In-Lbs

Item #: WBB234672

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $934.00 Save up to 43%
Qty Price
1-2 $550.00 ea.
3+ $531.00 ea.
Product Information
Customer Review
Product Q&A
Leeson M1125275.00, 1/8 HP, 42 RPM, 90VDC, TENV, 13, 60:1 Ratio, 80 In-Lbs

DC Gearmotor with Right-Angle Shaft. 1/8HP, 42 RPM, Gear Ratio 60 to 1, Overhung Load 235 Pounds, 80 Lb. In. Full Load Torque, Totally-Enclosed Non-Ventilated (TENV) Enclosure, 31 Frame, 90V, Name Plate Amps 2.2.


Click here to see our full selection of Motor Controls and Drives.

Product Specifications

    • BRANDLeeson
    • MANUFACTURERS PART NUMBERM1125275.00
    • HORSEPOWER1/8
    • GEAR MOTOR RPM42
    • VOLTAGE90
    • SERVICE FACTOR1
    • ENCLOSURETENV
    • FL AMPS2.2
    • DUTYContinuous
    • INSULATION CLASSF
    • FRAME MATERIALSteel
    • TYPE & FRAME STYLE13F60-31
    • OUTPUT TORQUE (IN-LBS)80
    • RATIO TO 160
    • SERIES13
    • ULYes
    • CSAYes
    • WEIGHT LBS11
    • ROTATIONReversible
    • OVERHUNG LOAD (LBS.)235
    • AMBIENT TEMP C40
    • MODELCM31D25VZ3
    • GEARHEAD / SHAFT TYPERight-Angle
    • HP RANGE1/11 to 1/8
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Pleased with seals Person

Your review: I was verry pleased with your product, your priceing ,and the delivery time. If I may I would like to say, I'm so sorry, I don't rember the name of your sales person, and she needs the credit, I'm crunched for time and would have shoped local, but she was so understanding and so plesant to talk to I forgot I was in a crunch. KEEP HER SHE,S GREAT!!!! James Davis Owner Double D Ironworks LLC Norman Oklahoma

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

107.21.16.70, 34.195.252.42:35