Leeson M1135053.00, 1/12 HP, 42 RPM, 180VDC, TENV, 13, 60:1 Ratio, 30 In-Lbs
See all 47 items in product family

Leeson M1135053.00, 1/12 HP, 42 RPM, 180VDC, TENV, 13, 60:1 Ratio, 30 In-Lbs

Item #: WBB234641

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $608.00 Save up to 43%
Qty Price
1-2 $358.95 ea.
3+ $345.95 ea.
Product Information
Customer Review
Product Q&A
Leeson M1135053.00, 1/12 HP, 42 RPM, 180VDC, TENV, 13, 60:1 Ratio, 30 In-Lbs

DC Gearmotor with Right-Angle Shaft. 1/12HP, 42 RPM, Gear Ratio 60 to 1, Overhung Load 235 Pounds, 30 Lb. In. Full Load Torque, Totally-Enclosed Non-Ventilated (TENV) Enclosure, 34 Frame, 180V, Name Plate Amps 0.53.

Worm-type right-angle gearing features hardened,steel worm with bronze worm wheel for long life and quiet operation. Precision machined aluminum housings are use and gearbox has all ball bearings. The housing is sealed and lubrication is permanent with an oil bath. The output shaft is field interchangeable from left hand style to right hand style by reassembly.

For optimum seal life, these right-angle gearmotors have a lubrication breather positioned for horizontal mounting. For other mountings, the breather plug must be reoriented by using a 90 degree 1/8" NPT taper pipe elbow, not included. However, the motor portion of the gearmotor should never be mounted below the gearhead. Overhung load capacities shown are at center of outputshaft. Conduit box not supplied with motor


Click here to see our full selection of Motor Controls and Drives.

Documents

Documents are in PDF format

Product Specifications

    • BRANDLeeson
    • MANUFACTURERS PART NUMBERM1135053.00
    • HORSEPOWER1/12
    • GEAR MOTOR RPM42
    • VOLTAGE180
    • SERVICE FACTOR1
    • ENCLOSURETENV
    • FL AMPS0.53
    • DUTYContinuous
    • INSULATION CLASSH
    • FRAME MATERIALSteel
    • TYPE & FRAME STYLE13F60-34A
    • OUTPUT TORQUE (IN-LBS)30
    • RATIO TO 160
    • SERIES13
    • ULYes
    • CSAYes
    • WEIGHT LBS9
    • ROTATIONReversible
    • OVERHUNG LOAD (LBS.)235
    • AMBIENT TEMP C40
    • MODELCM34D25NZ30
    • GEARHEAD / SHAFT TYPERight-Angle
    • HP RANGE1/15 to 1/12
Have A Question About This Product?
0 Question | 0 | Answer
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
54.234.13.175:24