Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leeson M1135284.00, 1/8 HP, 45 RPM, 12VDC, TENV, 512, 39:1 Ratio, 94 In-Lbs
See all 47 items in product family

Leeson M1135284.00, 1/8 HP, 45 RPM, 12VDC, TENV, 512, 39:1 Ratio, 94 In-Lbs

Item #: WBB234702

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $745.00 Save up to 43%
Qty Price
1-2 $438.95 ea.
3+ $422.95 ea.
Product Information
Customer Review
Product Q&A
Leeson M1135284.00, 1/8 HP, 45 RPM, 12VDC, TENV, 512, 39:1 Ratio, 94 In-Lbs

DC Gearmotor with Right-Angle Shaft. 1/8HP, 45 RPM, Gear Ratio 39 to 1, 94 Lb. In. Full Load Torque, Totally-Enclosed Non-Ventilated (TENV) Enclosure, 34 Frame, 12V, Name Plate Amps 15.

Worm-type right-angle gearing features hardened, steel worm with bronze worm wheel for long life and quiet operation. Single-piece die cast aluminum alloy housing is vacuum impregnated with Resinol for protection and sealing. This gearbox combines light weight with high tensile strength along with precision machining for alignment of bearings and gearing. For optimum seal life, high-temperature nitrile seals are used. Gearbox provided with solid output shaft, but can be converted to a hollow output shaft mounting by using snap-ring pliers and removing the snap ring and solid output shaft. Also the T-base feet are bolted to the gearbox, but can easily be removed and converted to face mounting.


Click here to see our full selection of Motor Controls and Drives.

Documents

Documents are in PDF format

Product Specifications

    • BRANDLeeson
    • MANUFACTURERS PART NUMBERM1135284.00
    • HORSEPOWER1/8
    • GEAR MOTOR RPM45
    • VOLTAGE12
    • SERVICE FACTOR1
    • ENCLOSURETENV
    • FL AMPS15
    • DUTYContinuous
    • INSULATION CLASSH
    • FRAME MATERIALSteel
    • TYPE & FRAME STYLE12B39-34C
    • OUTPUT TORQUE (IN-LBS)94
    • RATIO TO 139
    • SERIES512
    • ULYes
    • CSAYes
    • WEIGHT LBS10
    • ROTATIONReversible
    • OVERHUNG LOAD (LBS.)270
    • AMBIENT TEMP C40
    • MODELCM34D17NZ28
    • GEARHEAD / SHAFT TYPERight-Angle
    • HP RANGE1/11 to 1/8
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

3.80.177.176, 34.195.252.96:23