Take 15% off your entire order!

Offer applied at checkout

Leeson M1125280.00, 1/4 HP, 62 RPM, 12VDC, TENV, 13, 40:1 Ratio, 135 In-Lbs

Leeson M1125280.00, 1/4 HP, 62 RPM, 12VDC, TENV, 13, 40:1 Ratio, 135 In-Lbs

Item #: WBB234687

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$894.00 up to 49% OFF

Price: $472.95

Save $23.65 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-2 $472.95 ea.
  • Buy 3+ $458.95 ea.

Quantity

Customers Also Viewed

Leeson M1125280.00, 1/4 HP, 62 RPM, 12VDC, TENV, 13, 40:1 Ratio, 135 In-Lbs

DC Gearmotor with Right-Angle Shaft. 1/4HP, 62 RPM, Gear Ratio 40 to 1, Overhung Load 235 Pounds, 135 Lb. In. Full Load Torque, Totally-Enclosed Non-Ventilated (TENV) Enclosure, 32 Frame, 12V, Name Plate Amps 28.

Gearbox output shafts are 303 stainless steel. Frame, endshields, armature and interior components protected by enamel and polyestercompounds for resistance to moisture, acids,alkalies and oil. Cast conduit box with threaded conduit holes and nitrile gaskets keep water out. The conduit box cover is made from 304 stainless steel. For any condensation that may accumulate inside the motor, a one-way stainless steel vapor vent is provided. All hardware is stainless steel. Motor is painted with white epoxy for superior corrosion resistance and protection. Machined fits between the endbells and motorframe are sealed with gaskets. Thru-bolt heads and nuts are sealed with fiber washers. O-rings are fitted under each threaded brush cover. This worm-type right-angle gearing features hardened, steel worm with bronze worm wheel for long life and quiet operation. Precision machined aluminum housings are used. Gearbox has all ball bearings. The housing is sealed and lubrication is permanent with an oil bath.

DC permanent magnet gearmotors are rated for continuous duty. Designed for use with full wave non-filtered SCR controls or battery supplied low voltage for adjustable speed applications requiring constant torque throughout the speed range.

These Washguard motors are designed for extended life in applications requiring regular washdown or otherwise wet environments. Washguared motors retard the entrance of water. Extra protection for the motor's interior prevents rust and corrosion build-up and releases trapped moisture to provide a longer life. For optimum seal life, these right-angle gearmotors have a lubrication breather positioned for horizontal mounting. For other mountings, the breather plug must be reoriented by using a 90 degree 1/8 NPT taper pipe elbow. Overhung load capacities shown are at center of the output shaft.The motor's stall torque exceeds recommended full load torques for the gearboxes. A current limiting device should be used to prevent damage to the gear sets.


Click here to see our full selection of Motor Controls and Drives.

Product Specifications

  • BRANDLeeson
  • MANUFACTURERS PART NUMBERM1125280.00
  • HORSEPOWER1/4
  • GEAR MOTOR RPM62
  • VOLTAGE12
  • SERVICE FACTOR1
  • ENCLOSURETENV
  • FL AMPS28
  • DUTYContinuous
  • INSULATION CLASSF
  • FRAME MATERIALSteel
  • TYPE & FRAME STYLE13F40-32
  • OUTPUT TORQUE (IN-LBS)135
  • RATIO TO 140
  • SERIES13
  • ULYes
  • CSAYes
  • WEIGHT LBS14
  • ROTATIONReversible
  • OVERHUNG LOAD (LBS.)235
  • AMBIENT TEMP C40
  • MODELCM32D25VZ9
  • GEARHEAD / SHAFT TYPERight-Angle
  • HP RANGE1/4
  • RPM RANGE0-1000
  • ENCLOSURE TYPETotally Enclosed
  • is_motorYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Leeson M1135251.00, 1/4 HP, 62 RPM, 12VDC, TENV, 13, 40:1 Ratio, 135 In-Lbs

Item #: B234689

Not Yet Rated

Usually ships in 2 to 5 days

$457.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Leeson M1125280.00, 1/4 HP, 62 RPM, 12VDC, TENV, 13, 40:1 Ratio, 135 In-Lbs

Leeson M1125280.00, 1/4 HP, 62 RPM, 12VDC, TENV, 13, 40:1 Ratio, 135 In-Lbs

Item #: WBB234687

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant