Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Leeson E100210.00, 1/3HP, 1725RPM, S56 DP 230/460V, 3PH 60HZ Cont. 40C 1.35SF, Resilient Base

Rollover image to zoom in

Click image to enlarge

See all 87 items in product family

Leeson E100210.00, 1/3HP, 1725RPM, S56 DP 230/460V, 3PH 60HZ Cont. 40C 1.35SF, Resilient Base

Item #: WBB2060739

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $485.00 Save up to 45%
Qty Price
1-2 $275.95 ea.
3+ $265.95 ea.

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Leeson E100210.00, 1/3HP, 1725RPM, S56 DP 230/460V, 3PH 60HZ Cont. 40C 1.35SF, Resilient Base

For use where water and dust exposure is minimal. Ideally suited for use on pumps, compressors, blowers, fans and other standard industrial applications. This motor complies with the Dept. of Energy Small Motor Rule 2010 which took effect March 2015.

Product Specifications

    • HORSEPOWER1/3
    • ENCLOSUREDP
    • FRAME56
    • MOUNTINGResilient Base
    • NAMEPLATE RPM1725
    • PHASE3
    • MOTOR RPM 60Hz1800
    • VOLTAGE230/460
    • HERTZ60/50
    • DUTYContinuous
    • SERVICE FACTOR1.35
    • EFFICIENCY TYPEStandard
    • AMBIENT TEMP C40
    • RPM RANGE1701-1800
    • WARRANTY3yrs from date of invoice
    • FL EFFICIENCY73.4
    • DEGREE OF PROTECTIONIP22
    • INSULATION CLASSB
    • FL AMPS1.2/.6
    • DRIVE END BEARING SIZE6203
    • OPPOSITE END BEARING SIZE6203
    • 50 HERTZ FL AMPS1.4/.7
    • BRANDLeeson
    • MANUFACTURER PART #E100210.00
    • is_motorYes
    • ENCLOSURE TYPEOpen/Drip Proof
    • POWER FACTOR AT FULL LOAD 70.6
    • TEMPERATURE-RISE25
    • POLES4
    • WEIGHT LBS.22

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!