Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Baldor-Reliance General Purpose Motor, D2525R, 25 HP, 1750/2300 RPM, TEFC, MC2812ATZ Frame

Rollover image to zoom in

Click image to enlarge

See all 63 items in product family

Baldor-Reliance General Purpose Motor, D2525R, 25 HP, 1750/2300 RPM, TEFC, MC2812ATZ Frame

Item #: WBB910198

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 21,496.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Baldor-Reliance General Purpose Motor, D2525R, 25 HP, 1750/2300 RPM, TEFC, MC2812ATZ Frame

These NEMA frame DC motors include permanent magnet designs through 5 HP and wound field designs through 500 HP designed for adjustable speed operation from SCR controls. Applications include conveyors, extruders, winders, printing presses and metering pumps. Most designs are constructed so a tachometer may be added for closed loop applications. Permanent magnet and wound field designs for 90 or 180 VDC have a 20:1 constant torque speed range.

Features
  • Unique laminated square frame for improved commutation on rectified power supplies
  • The square configuration allows for increased rating per frame size
  • Class F rated insulation system
  • Service Line brushes with convenient wear indicating reference lines
  • Positive Lubrication System for longer bearing and motor life
  • F-1 mounting unless otherwise specified
  • Tach adaptable with thermostat
Application(s)
  • Metals, paper, web processes, extruders, cranes, conveyors, packaging, printing, machine tools.

Documents are in PDF format

Product Specifications

    • HORSEPOWER25
    • ENCLOSURETEFC
    • FRAMEMC2812ATZ
    • MOUNTINGRigid
    • NAMEPLATE RPM1750
    • MOTOR RPM 60Hz1750
    • CATALOG NO.D2525R
    • RPM RANGE1701-1800
    • SPECIFICATION NUMBERT28S301
    • FIELD VOLTAGE150
    • ARMATURE VOLTAGE240
    • FULL LOAD AMPS - ARMATURE87
    • BASERG
    • BRANDBaldor-Reliance
    • INSULATION CLASSF
    • ENCLOSURE TYPETotally Enclosed
    • FULL LOAD AMPS - FIELD4.05
    • is_motorYes
    • BALDOR CATALOG NUMBERD2525R
    • TYPEGeneral Purpose DC Motor

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!