Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leeson Motors DC Motor-1/25HP, 90V, 1750RPM, TENV, Sq. flange
See all 21 items in product family

Leeson Motors DC Motor-1/25HP, 90V, 1750RPM, TENV, Sq. flange

Item #: WBB236719

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $309.00 Save up to 53%
Qty Price
1-2 $149.95 ea.
3+ $144.95 ea.

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
DC Motor: 1/25HP, 1750 RPM, Totally-Enclosed Non-Ventilated (TENV) Enclosure, 25 Frame, Sq. flange, 90V, Continuous duty. Precision sub-fractional horsepower low voltage direct current permanent magnet motors designed for battery or solar powered operations, or generator supplied low voltage DC. Features:
  • Compact space savings designs
  • Ball bearings
  • Long-life brushes
  • Easy access to brushes for service
  • High starting torques
  • Class F insulation

Click here to see our full selection of

Documents are in PDF format

Product Specifications

    • HORSEPOWER0.55/2014
    • ENCLOSURETENV
    • FRAME25
    • MOUNTINGSquare Flange
    • NAMEPLATE RPM1750
    • MOTOR RPM 60Hz1750
    • VOLTAGE90
    • DUTYContinuous
    • WEIGHT4
    • UPC69172009049
    • CATALOG NO.M1110003.00
    • BRANDLeeson

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.212.30:60