Leeson Motors DC Motor-.07-.14HP, 12-24V, 1750-4200RPM, TENV, Sq. flange
See all 4 items in product family

Leeson Motors DC Motor-.07-.14HP, 12-24V, 1750-4200RPM, TENV, Sq. flange

Item #: WBB236788

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $331.00 Save up to 45%
Qty Price
1-2 $188.95 ea.
3+ $181.95 ea.

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
DC Motor: .07-.14HP, 1750-4200 RPM, Totally-Enclosed Non-Ventilated (TENV) Enclosure, 31 Frame, Sq. flange, 12-24V, Continuous duty. Precision sub-fractional horsepower low voltage direct current permanent magnet motors designed for battery or solar powered operations, or generator supplied low voltage DC. Features:
  • Compact space savings designs
  • Ball bearings
  • Long-life brushes
  • Easy access to brushes for service
  • High starting torques
  • Class F insulation

Click here to see our full selection of

Documents are in PDF format

Product Specifications

    • HORSEPOWER0.14
    • ENCLOSURETENV
    • FRAME31
    • MOUNTINGSquare Flange
    • NAMEPLATE RPM1750
    • MOTOR RPM 60Hz1750
    • VOLTAGE43823
    • DUTYContinuous
    • WEIGHT5
    • LEESON MODEL NO.CM31D17NZ6F
    • UPC69172009078
    • CATALOG NO.M1120040.00
    • RPM RANGE1701-1800
    • BRANDLeeson
    • ENCLOSURE TYPETotally Enclosed

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.226.58.177, 34.195.252.96:26