Leeson Motors DC Motor-1/8HP, 180V, 1750RPM, TENV, Sq. flange
See all 21 items in product family

Leeson Motors DC Motor-1/8HP, 180V, 1750RPM, TENV, Sq. flange

Item #: WBB236663

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $424.00 Save up to 54%
Qty Price
1-2 $203.95 ea.
3+ $196.95 ea.

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
DC Motor: 1/8HP, 1750 RPM, Totally-Enclosed Non-Ventilated (TENV) Enclosure, 31 Frame, Sq. flange, 180V, Continuous duty. Precision sub-fractional horsepower low voltage direct current permanent magnet motors designed for battery or solar powered operations, or generator supplied low voltage DC. Features:
  • Compact space savings designs
  • Ball bearings
  • Long-life brushes
  • Easy access to brushes for service
  • High starting torques
  • Class F insulation

Click here to see our full selection of

Documents are in PDF format

Product Specifications

    • HORSEPOWER0.13
    • ENCLOSURETENV
    • FRAME31
    • MOUNTINGSquare Flange
    • NAMEPLATE RPM1750
    • MOTOR RPM 60Hz1750
    • VOLTAGE180
    • DUTYContinuous
    • WEIGHT8
    • LEESON MODEL NO.CM31D17NZ11D
    • UPC69172009083
    • CATALOG NO.M1120045.00
    • BRANDLeeson
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
54.224.60.122:215