Leeson Motors DC Motor-1/4HP, 180V, 1750RPM, TEFC, 56 C face
See all 21 items in product family

Leeson Motors DC Motor-1/4HP, 180V, 1750RPM, TEFC, 56 C face

Item #: WBB236652

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $464.00 Save up to 52%
Qty Price
1-2 $232.95 ea.
3+ $224.95 ea.

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
DC Motor: 1/4HP, 1750 RPM, Totally-Enclosed Fan-Cooled (TEFC) Enclosure, 34 Frame, 56 C face, 180V, Continuous duty.Precision sub-fractional horsepower low voltage direct current permanent magnet motors designed for battery or solar powered operations, or generator supplied low voltage DC. Features:
  • Compact space savings designs
  • Ball bearings
  • Long-life brushes
  • Easy access to brushes for service
  • High starting torques
  • Class F insulation

Click here to see our full selection of

Documents are in PDF format

Product Specifications

    • HORSEPOWER0.25
    • ENCLOSURETEFC
    • FRAME34
    • MOUNTINGC-Face Footless
    • NAMEPLATE RPM1750
    • MOTOR RPM 60Hz1750
    • VOLTAGE180
    • DUTYContinuous
    • WEIGHT14
    • LEESON MODEL NO.CM34D17FC4E
    • UPC69172009139
    • CATALOG NO.M1130120.00
    • RPM RANGE1701-1800
    • BRANDLeeson
    • ENCLOSURE TYPETotally Enclosed

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.144.24.41, 34.195.252.29:24