Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leeson Motors DC Motor-1/2HP, 48V, 1800RPM, TEFC, Rigid C
See all 19 items in product family

Leeson Motors DC Motor-1/2HP, 48V, 1800RPM, TEFC, Rigid C

Item #: WBB236801

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $716.00 Save up to 45%
Qty Price
1-2 $406.95 ea.
3+ $390.95 ea.

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
DC Motor: 1/2HP, 1800 RPM, Totally-Enclosed Fan-Cooled (TEFC) Enclosure, LSS56C Frame, Rigid C, 48V, Continuous duty.

Suitable for applications having battery or solar powered operations, or generator supplied low voltage DC. These motors are high torque, continuous duty designs.

  • Easy Access Brushes for servicing
  • Large over-sized brushes assure longer brush life
  • Removable stamp steel base
  • Permanently lubricated sealed ball bearings
  • High starting Torque
  • Linear speed/torque over entire speed range
  • Capable of Dynamic braking
  • Two-lead connections for simple rotation reversing

Click here to see our full selection of Motor Controls and Drives.

Product Specifications

    • HORSEPOWER0.5
    • ENCLOSURETEFC
    • FRAMELSS56C
    • MOUNTINGC-Face Rigid
    • NAMEPLATE RPM1800
    • VOLTAGE48
    • DUTYContinuous
    • EFFICIENCY TYPEStandard
    • WEIGHT29
    • LEESON MODEL NO.C42D18FK7A
    • UPC69172034742
    • CATALOG NO.098382.00
    • FRAME MATERIALRolled Steel
    • BRANDLeeson

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

What is the size of the shaft?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

What is the size of the shaft?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.163.22.209:103