Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leeson Motors Metric DC Motor-1/6HP, 24V, 3000RPM, IP44, B14
See all 4 items in product family

Leeson Motors Metric DC Motor-1/6HP, 24V, 3000RPM, IP44, B14

Item #: WBB236709

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $247.00 Save up to 45%
Qty Price
1-2 $140.95 ea.
3+ $135.95 ea.

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Metric DC Motor: 1/6HP, 3000 RPM, Totally-Enclosed (IP44) Enclosure, 56D Frame, B14, 24V, S1 duty.Specially designed for use in OEM applications. Combination of features and low cost make these motors excellent for many uses. Feature IP44 (TENV) enclosure and dedicated B14 face mount. Rated S1 for continuous duty, and black enamel painted steel frame construction.

Documents are in PDF format

Product Specifications

    • HORSEPOWER1/6
    • ENCLOSUREIP44
    • FRAME56D
    • MOUNTINGC-Face Footless
    • NAMEPLATE RPM3000
    • MOTOR RPM 50Hz3000
    • VOLTAGE24
    • DUTYS1
    • WEIGHT7
    • UPC69172015073
    • CATALOG NO.970.621
    • RPM RANGE1801-3000
    • FRAME MATERIALSteel
    • BRANDLeeson
    • ENCLOSURE TYPEIP

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!