Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leeson Motors Metric DC Motor-.18KW, 24V, 1800RPM, IP54, Special
See all 13 items in product family

Leeson Motors Metric DC Motor-.18KW, 24V, 1800RPM, IP54, Special

Item #: WBB236727

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $677.00 Save up to 48%
Qty Price
1-2 $362.95 ea.
3+ $348.95 ea.

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Metric DC Motor: .18KW, 1800 RPM, Splash Proof (IP54) Enclosure, 71D Frame, Special, 24V, S1 duty.

These low voltage (24V) metric dimensioned motors are built to IEC 34-1 electrical and mechanical standards. The IEC 63 and smaller frames are available with an integral B5 flange or B14 face less base. An optional B3 rigid base kit is available.

A terminal board is provided for connections. All fasteners are metric.


Click here to see our full selection of Motor Controls and Drives.

Product Specifications

    • HORSEPOWER0.25
    • ENCLOSUREIP54
    • FRAME71D
    • MOUNTINGSpecial
    • NAMEPLATE RPM1800
    • VOLTAGE24
    • DUTYS1
    • EFFICIENCY TYPEStandard
    • WEIGHT22
    • LEESON MODEL NO.CI42D17FT6C
    • UPC69172000108
    • CATALOG NO.098065.00
    • FRAME MATERIALRolled Steel
    • BRANDLeeson
    • KILOWATTS0.18

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.76.247:215