Take 15% off your entire order!

Offer applied at checkout

Leeson Motors Motor IEC Metric Motor-25HP, 575V, 3550RPM, IP55, B3, 1.15 SF, 91 Eff.

Leeson Motors Motor IEC Metric Motor-25HP, 575V, 3550RPM, IP55, B3, 1.15 SF, 91 Eff.

Item #: WBB230382

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$4,134.00 up to 51% OFF

Price: $2,092.00

$348.67 / month suggested monthly payments with 6 mo. special financing on the purchase of $2,092.00 or save 5% on purchase.

Quantity Discount

  • Buy 1-2 $2,092.00 ea.
  • Buy 3+ $2,029.00 ea.

Quantity

Customers Also Viewed

Metric(IEC), B3 Footed Motor: 25HP, 3550 RPM, Weatherproof (IP55) Enclosure, 160L Frame, B3, 575V, 3PH, 60HZ, Name Plate Amps 22.9&, Continuous duty, 1.15 Service Factor, No thermal protection, Efficiency: 91, Efficiency Type: Standard, Ambient 40 C, Reverse Rotation.

Meets North American performance standards and EPACT energy efficiency mandates. Features 1.15 service factor and B3 footed mounting. Typically used for replacement on machine tools, textile machinery and other equipment with metric dimensions but requiring the heavy-duty torque and performance of motors designed for use in North America.

Built to meet international standards and features IP55 weatherproof enclosures, 60/50 Hz interchangeability (60Hz 230/460 V & 50Hz 200/400V), dual stamped nameplates, CE mark, and F3 conduit box location.

Product Specifications

  • HORSEPOWER25
  • ENCLOSUREIP55
  • FRAME160L
  • MOUNTINGRigid
  • NAMEPLATE RPM3550
  • PHASE3
  • MOTOR RPM 60Hz3550
  • VOLTAGE575
  • HERTZ60
  • DUTYContinuous
  • SERVICE FACTOR1.15
  • THERMAL PROTECTIONNo
  • EFFICIENCY TYPEStandard
  • AMBIENT TEMP C40
  • ROTATIONCCW/CW
  • WEIGHT329
  • ULY
  • CSAY
  • LEESON MODEL NO.C160T34FZ16CC
  • UPC69172003887
  • RPM RANGE3001-3600
  • BEARING-DRIVE-END6308
  • FL EFFICIENCY91
  • FL AMPS22.9
  • BRANDLeeson
  • MANUFACTURER PART #193392.6
  • DESIGNSq Cage Inductor Run
  • ENCLOSURE TYPEIP
  • FRAME MATERIALCast Iron
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Leeson Motors Motor IEC Metric Motor-30HP, 575V, 3550RPM, IP55, B3, 1.15 SF, 91 Eff.

Item #: B230388

Not Yet Rated

Usually ships in 2 to 5 days

$2,486.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Leeson Motors Motor IEC Metric Motor-25HP, 575V, 3550RPM, IP55, B3, 1.15 SF, 91 Eff.

Leeson Motors Motor IEC Metric Motor-25HP, 575V, 3550RPM, IP55, B3, 1.15 SF, 91 Eff.

Item #: WBB230382

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant