Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Leeson Motors DC Motor IEC Metric 242 IEC 56 Rigid Foot/B3 Mount Kit For IEC56
See all 15 items in product family

Leeson Motors DC Motor IEC Metric 242 IEC 56 Rigid Foot/B3 Mount Kit For IEC56

Item #: WBB588497

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $72.00 Save up to 39%
Qty Price
1-2 $44.95 ea.
3+ $43.95 ea.

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
General Specifications: These Metric motors are built to IEC 34-1 electrical and mechanical specifications. The IEC 63 and smaller frames are stocked with an integral B5 flange or B14 face less base. An optional B3 rigid base kit is available. A unique modular approach for IEC 71 frame and larger allows the motor to field modified to B3 rigid base mounted construction using conversion kits.

Electrical and Mechanical Features:

  • Terminal Board provided for connections
  • Fasteners are Metric
  • Tachometer mounting kits available

Product Specifications

    • RPM RANGE1701-1800
    • IEC FRAME SIZE56
    • APPLICATIONSMetric Mounted - Gear Reducers, Pumps, Machine Tools, Fans And Blowers, Material
    • MANUFACTURER PART #175142.00
    • BRANDLeeson

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed