Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Baldor-Reliance Metric IEC Motor,MM07254-AP,3PH,230/400/460V,1500/1800RPM, .25/.33 KW/HP,50/60Hz,D71
See all 58 items in product family

Baldor-Reliance Metric IEC Motor,MM07254-AP,3PH,230/400/460V,1500/1800RPM, .25/.33 KW/HP,50/60Hz,D71

Item #: WBB910504

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 168.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Baldor-Reliance Metric IEC Motor, MM07254-AP, 3PH, 230/400//460V, 1500//1800RPM, .25/.33 KW/HP, 50//60Hz, D71

Features
  • ABB Process Performance (severe duty) IP55 construction
  • Choice of aluminum (-AP) or cast iron (-PP) frame and endplates
  • MM catalog motors have IE2 efficiency; EMM catalog motors have IE3 efficiency per IEC 60034-30; 6 post terminal block
  • Class F insulated motors with Class B temperature limits
  • 1.0 Service Factor
  • These ratings are marked with DOE compliance number for use on 460 volt, 60 Hz; compliant for both EISA and NRCan
  • Inverter-ready
Application(s)
  • Pumps, compressors, fans, conveyors, and other general purpose three phase applications requiring IEC metric B3 base mount replacements


Product Specifications

    • HORSEPOWER1/3
    • FRAMED71
    • MOUNTINGRigid
    • NAMEPLATE RPM1800
    • PHASE3
    • MOTOR RPM 60Hz1800
    • VOLTAGE230/400//460
    • HERTZ50//60
    • SERVICE FACTOR1
    • RPM RANGE1701-1800
    • KW/HP.25/.33
    • 208V AMPS--
    • C-DIMENSION INCHES9.45
    • MANUFACTURER PART #MM07254-AP
    • FL AMPS0.7
    • BRANDBaldor-Reliance
    • INSULATION CLASSF
    • is_motorYes
    • TYPEMetric IEC Motor
    • FL EFFICIENCY65.1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!