Take 15% off your entire order!

Offer applied at checkout

Baldor-Reliance Metric IEC Motor, MM08754-PP,3PH, 230/400/460V,1500/1800RPM,.75/1 KW/HP,50/60Hz, D80

Actual product may differ from image shown

Baldor-Reliance Metric IEC Motor, MM08754-PP,3PH, 230/400/460V,1500/1800RPM,.75/1 KW/HP,50/60Hz, D80

Item #: WBB910627

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $340.95

Save $17.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Baldor-Reliance Metric IEC Motor, MM08754-PP, 3PH, 230/400//460V, 1500//1800RPM, .75/1 KW/HP, 50//60Hz, D80

Features
  • ABB Process Performance (severe duty) IP55 construction
  • Choice of aluminum (-AP) or cast iron (-PP) frame and endplates
  • MM catalog motors have IE2 efficiency; EMM catalog motors have IE3 efficiency per IEC 60034-30; 6 post terminal block
  • Class F insulated motors with Class B temperature limits
  • 1.0 Service Factor
  • These ratings are marked with DOE compliance number for use on 460 volt, 60 Hz; compliant for both EISA and NRCan
  • Inverter-ready
Application(s)
  • Pumps, compressors, fans, conveyors, and other general purpose three phase applications requiring IEC metric B3 base mount replacements


Product Specifications

  • HORSEPOWER1
  • FRAMED80
  • MOUNTINGRigid
  • NAMEPLATE RPM1800
  • PHASE3
  • MOTOR RPM 60Hz1800
  • VOLTAGE230/400//460
  • HERTZ50//60
  • SERVICE FACTOR1
  • RPM RANGE1701-1800
  • FL EFFICIENCY81
  • KW/HP.75/1
  • INSULATION CLASSF
  • FL AMPS1.8
  • 208V AMPS--
  • C-DIMENSION INCHES12.64
  • BRANDBaldor-Reliance
  • TYPEMetric IEC Motor
  • MANUFACTURER PART #MM08754-PP
  • is_motorYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Baldor-Reliance Metric IEC Motor, MM08754-AP,3PH, 230/400/460V,1500/1800RPM,.75/1 KW/HP,50/60Hz, D80

Item #: B910468

Not Yet Rated

Usually ships in 5 to 8 days

$323.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Baldor-Reliance Metric IEC Motor, MM08754-PP,3PH, 230/400/460V,1500/1800RPM,.75/1 KW/HP,50/60Hz, D80

Baldor-Reliance Metric IEC Motor, MM08754-PP,3PH, 230/400/460V,1500/1800RPM,.75/1 KW/HP,50/60Hz, D80

Item #: WBB910627

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant