Take 15% off your entire order!

Offer applied at checkout

Baldor-Reliance Metric IEC Motor, MM10224-PP,3PH, 230/400/460V,1500/1800RPM,2.2/3 KW/HP,50/60HZ,D100

Actual product may differ from image shown

Baldor-Reliance Metric IEC Motor, MM10224-PP,3PH, 230/400/460V,1500/1800RPM,2.2/3 KW/HP,50/60HZ,D100

Item #: WBB910435

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $560.00

$93.33 / month suggested monthly payments with 6 mo. special financing on the purchase of $560.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Baldor-Reliance Metric IEC Motor, MM10224-PP, 3PH, 230/400//460V, 1500/1800RPM, 2.2/3 KW/HP, 50//60Hz, D100

Features
  • ABB Flameproof (Ex de) for Zone 1
  • Cast Iron frame and endplates with increased safety conduit box
  • IP55 construction, IE2 efficiency per IEC 60034- 30; 6 post terminal block with Wye-delta connection 400/690 volt 50 Hz
  • Class F insulated motors that operates within Class B temperature limits
  • 1.0 Service Factor
  • Suitable for mounting in any position
  • Certified for both ATEX and IECEx as standard
Application(s)
  • Pumps, compressors, fans, conveyors, and other general purpose three phase applications requiring IEC metric B3 base mount replacements.


Product Specifications

  • HORSEPOWER3
  • FRAMED100
  • MOUNTINGRigid
  • NAMEPLATE RPM1800
  • PHASE3
  • MOTOR RPM 60Hz1800
  • VOLTAGE230/400//460
  • HERTZ50//60
  • SERVICE FACTOR1
  • RPM RANGE1701-1800
  • FL EFFICIENCY86.8
  • KW/HP2.2/3
  • INSULATION CLASSF
  • FL AMPS4.7
  • 208V AMPS--
  • C-DIMENSION INCHES15
  • BRANDBaldor-Reliance
  • TYPEMetric IEC Motor
  • MANUFACTURER PART #MM10224-PP
  • is_motorYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Baldor-Reliance Metric IEC Motor, MM09152-PP, 3PH, 230/460V, 3000RPM, 1.5/2 KW/HP, 50Hz, D90

Item #: B910619

Not Yet Rated

Usually ships in 5 to 8 days

$424.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Baldor-Reliance Metric IEC Motor, MM10224-PP,3PH, 230/400/460V,1500/1800RPM,2.2/3 KW/HP,50/60HZ,D100

Baldor-Reliance Metric IEC Motor, MM10224-PP,3PH, 230/400/460V,1500/1800RPM,2.2/3 KW/HP,50/60HZ,D100

Item #: WBB910435

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant