Take 15% off your entire order!

Offer applied at checkout

Baldor-Reliance Metric IEC Motor, MVM06252D-AP,3PH, 230/400/460V,3000/36000RPM,.25/.33 KW/HP,50/60Hz

Actual product may differ from image shown

Baldor-Reliance Metric IEC Motor, MVM06252D-AP,3PH, 230/400/460V,3000/36000RPM,.25/.33 KW/HP,50/60Hz

Item #: WBB910503

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $306.95

Save $15.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Baldor-Reliance Metric IEC Motor, MVM06252D-AP, 3PH, 230/400//460V, 3000/36000RPM, .25/.33 KW/HP, 50//60Hz

Features
  • ABB Process Performance (severe duty) IP55 construction
  • Aluminum frame and endplates
  • Conforms to IEC 60034-30; 6 post terminal block
  • Class F insulated motors that operates within Class B temperature limits
  • 1.0 Service Factor
  • These ratings are marked with DOE compliance number for use on 460 volt, 60 Hz; compliant for both EISA and NRCan
  • Suitable for mounting in any position
  • Inverter-ready
Application(s)
  • Pumps, compressors, fans, conveyors, and other general purpose three phase applications requiring IEC metric B5 flange mount replacements.


Product Specifications

  • HORSEPOWER1/3
  • FRAMED63
  • MOUNTINGFF-Flange Rigid
  • NAMEPLATE RPM3600
  • PHASE3
  • MOTOR RPM 60Hz3600
  • VOLTAGE230/400//460
  • HERTZ50//60
  • SERVICE FACTOR1
  • RPM RANGE3001-3600
  • FL EFFICIENCY78.6
  • KW/HP.25/.33
  • INSULATION CLASSF
  • FL AMPS0.7
  • 208V AMPS--
  • C-DIMENSION INCHES8.43
  • BRANDBaldor-Reliance
  • TYPEMetric IEC Motor
  • MANUFACTURER PART #MVM06252D-AP
  • is_motorYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Baldor-Reliance Metric IEC Motor, MVM08554D-AP,3PH,230/400/460V,1500/1800RPM,.55/.75 KW/HP,50/60Hz

Item #: B910632

Not Yet Rated

Usually ships in 5 to 8 days

$378.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Baldor-Reliance Metric IEC Motor, MVM06252D-AP,3PH, 230/400/460V,3000/36000RPM,.25/.33 KW/HP,50/60Hz

Baldor-Reliance Metric IEC Motor, MVM06252D-AP,3PH, 230/400/460V,3000/36000RPM,.25/.33 KW/HP,50/60Hz

Item #: WBB910503

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant