take 10% off our everday low prices!

Offer applied at final checkout

WEG NEMA Premium Efficiency Motor, 01536ET3E254T-W22, 15 HP, 3600 RPM, 208-230/460V, TEFC, 254T, 3PH

Actual product may differ from image shown

WEG NEMA Premium Efficiency Motor, 01536ET3E254T-W22, 15 HP, 3600 RPM, 208-230/460V, TEFC, 254T, 3PH

Item #: WBB873490

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,289.00

$214.83 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,289.00 or save 3% on purchase.

Quantity

Customers Also Viewed

WEG NEMA Premium Efficiency Motor, 01536ET3E254T-W22, 15 HP, 3600 RPM, 208-230/460V, TEFC, 254T, 3PH

TEFC motors are built according to NEMA specifications and designed for operation in moist or dust atmospheric conditions without affecting their useful life. Premium Efficiency WEG motors are tested according to IEEE 112 std., method 'B' and their efficiency values are certified by UL Labs (CSA C390). Motors will meet Design B torques, maintaining exceedingly high breakdown and locked rotor torque while providing the highest rated efficiency levels.

Product Specifications

  • HORSEPOWER15
  • ENCLOSURETEFC
  • FRAME254T
  • MOUNTINGRigid
  • NAMEPLATE RPM3600
  • PHASE3
  • MOTOR RPM 60Hz3600
  • VOLTAGE208-230/460
  • HERTZ60
  • SERVICE FACTOR1.25
  • RPM RANGE3001-3600
  • COMPATIBLE WITH/REPLACES - 1Baldor ECP2294T, Dayton - GE & WW Grainger 2G711, GE 5KE254BC105, Leeson G150062
  • COMPATIBLE WITH/REPLACES - 3USEM H15E1D
  • COMPATIBLE WITH/REPLACES - 2Magnetek E436, Marathon 215TTFW4007, Reliance P25G4500, Toshiba B0152FLF2USW
  • FL EFFICIENCY91
  • ENCLOSURE TYPETotally Enclosed
  • FL AMPS38.0-34.4/17.20
  • BRANDWEG
  • C-DIMENSION INCHES23.213
  • MANUFACTURER PART #01536ET3E254T-W22
  • TYPENEMA Premium Efficiency
  • is_motorYes
  • KILOWATTS11
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Save $144.00 with this comparable product

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
WEG NEMA Premium Efficiency Motor, 01536ET3E254T-W22, 15 HP, 3600 RPM, 208-230/460V, TEFC, 254T, 3PH

WEG NEMA Premium Efficiency Motor, 01536ET3E254T-W22, 15 HP, 3600 RPM, 208-230/460V, TEFC, 254T, 3PH

Item #: WBB873490

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top