take 10% off our everday low prices!

Offer applied at final checkout

WEG NEMA Premium Efficiency Motor, 02018OT3P256T, 20 HP, 1800 RPM, 200 V, ODP, 256T, 3 PH

Actual product may differ from image shown

WEG NEMA Premium Efficiency Motor, 02018OT3P256T, 20 HP, 1800 RPM, 200 V, ODP, 256T, 3 PH

Item #: WBB873492

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,295.00

$215.83 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,295.00 or save 3% on purchase.

Quantity

Customers Also Viewed

WEG NEMA Premium Efficiency Motor, 02018OT3P256T, 20 HP, 1800 RPM, 200 V, ODP, 256T, 3 PH

WEG Premium Efficiency motors meet or exceed all NEMA Premium and CEE requirements for energy efficiency. These Open Drip Proof (ODP) motors are designed for environments where dirt and moisture are minimal. Design "B" torque and high efficiency design from E143/5T through 444/5T frames (design "A" for frames 447/9T and 5010/11T). These motors are specifically designed to provide maximum ventilation and heat dissipation.

Product Specifications

  • HORSEPOWER20
  • ENCLOSUREODP
  • FRAME256T
  • MOUNTINGRigid
  • NAMEPLATE RPM1800
  • PHASE3
  • MOTOR RPM 60Hz1800
  • VOLTAGE200
  • HERTZ60
  • SERVICE FACTOR1.15
  • RPM RANGE1701-1800
  • FL EFFICIENCY93
  • ENCLOSURE TYPEOpen/Drip Proof
  • FL AMPS57.5
  • C-DIMENSION INCHES22.401
  • BRANDWEG
  • TYPENEMA Premium Efficiency
  • MANUFACTURER PART #02018OT3P256T
  • is_motorYes
  • KILOWATTS15
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

WEG NEMA Premium Efficiency Motor, 02018OT3E256T, 20 HP, 1800 RPM, 208-230/460 V, ODP, 256T, 3 PH

Item #: WBB873492

Not Yet Rated

Usually ships in 3 to 6 days

$1,295.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
WEG NEMA Premium Efficiency Motor, 02018OT3P256T, 20 HP, 1800 RPM, 200 V, ODP, 256T, 3 PH

WEG NEMA Premium Efficiency Motor, 02018OT3P256T, 20 HP, 1800 RPM, 200 V, ODP, 256T, 3 PH

Item #: WBB873492

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top