Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

WEG NEMA Premium Efficiency Motor, 04036ET3E324TS-W22, 40HP, 3600RPM, 208-230/460V, TEFC, 324TS, 3PH

Rollover image to zoom in

Click image to enlarge

See all 178 items in product family

WEG NEMA Premium Efficiency Motor, 04036ET3E324TS-W22, 40HP, 3600RPM, 208-230/460V, TEFC, 324TS, 3PH

Item #: WBB874077

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $3,526.00 ea.
3+ $3,391.00 ea.

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
WEG NEMA Premium Efficiency Motor, 04036ET3E324TS-W22, 40HP, 3600RPM, 208-230/460V, TEFC, 324TS, 3PH

TEFC motors are built according to NEMA specifications and designed for operation in moist or dust atmospheric conditions without affecting their useful life. Premium Efficiency WEG motors are tested according to IEEE 112 std., method 'B' and their efficiency values are certified by UL Labs (CSA C390). Motors will meet Design B torques, maintaining exceedingly high breakdown and locked rotor torque while providing the highest rated efficiency levels.

Documents are in PDF format

Product Specifications

    • HORSEPOWER40
    • ENCLOSURETEFC
    • FRAME324TS
    • MOUNTINGRigid
    • NAMEPLATE RPM3600
    • PHASE3
    • MOTOR RPM 60Hz3600
    • VOLTAGE208-230/460
    • HERTZ60
    • SERVICE FACTOR1.25
    • COMPATIBLE WITH/REPLACES - 3USEM E642
    • COMPATIBLE WITH/REPLACES - 2Magnetek S604, Marathon 324TSTFPA4001, Reliance P32G4500, Toshiba B0402FLG3UMW
    • COMPATIBLE WITH/REPLACES - 1Baldor ECP4109T, Dayton - GE & WW Grainger 5N978, GE 5KE324BFC115,Leeson G150039
    • C-DIMENSION INCHES28.120
    • MANUFACTURER PART #04036ET3E324TS-W22
    • FL AMPS101-91.6/45.8
    • BRANDWEG
    • is_motorYes
    • KILOWATTS30
    • TYPENEMA Premium Efficiency
    • FL EFFICIENCY92.4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

No Thanks x
Save $1,417.00 with this comparable product +
Item #: WBB764008
globalindustrial.com
Usually ships in 3 to 6 days
(0)
$2,109.00