Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Hyundai PEM Motor HHI50-12-365T, TEFC, Rigid, 3 PH, 365T, 208-230/460V, 50 HP, 1200 RPM, 60.2 FLA
See all 199 items in product family

Hyundai PEM Motor HHI50-12-365T, TEFC, Rigid, 3 PH, 365T, 208-230/460V, 50 HP, 1200 RPM, 60.2 FLA

Item #: WBB764075

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $4,303.00 ea.
3+ $4,137.00 ea.

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Hyundai PEM Motor HHI50-12-365T, TEFC, Rigid, 3 PH, 365T, 208-230/460V, 50 HP, 1200 RPM, 60.2 FLA

Features

  • 365T Frame
  • 840 Lbs.
  • Premium Efficiency

Product Specifications

    • HORSEPOWER50
    • ENCLOSURETEFC
    • FRAME365T
    • MOUNTINGRigid
    • NAMEPLATE RPM1200
    • PHASE3
    • MOTOR RPM 60Hz1200
    • VOLTAGE208-230/460
    • EFFICIENCYPremium
    • WEIGHT840
    • SERIESCrown Triton™
    • COMPATIBLE WITH/REPLACES - 1Baldor EM4312T, WEG 05012ET3E365T-W22
    • MANUFACTURER PART #HHI50-12-365T
    • FL AMPS60.2
    • BRANDHyundai
    • is_motorYes
    • FL EFFICIENCY94

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!