Take 15% off your entire order!

Offer applied at checkout

Baldor-Reliance Single Phase Motor, EL3405, 0.33 HP, 115/208-230 Volts, 3450 RPM, TEFC, 48 Frame

Actual product may differ from image shown

Baldor-Reliance Single Phase Motor, EL3405, 0.33 HP, 115/208-230 Volts, 3450 RPM, TEFC, 48 Frame

Item #: WBB910386

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $304.95

Save $15.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Baldor-Reliance Single Phase Motor, EL3405, 0.33 HP, 115/208-230 Volts, 3450 RPM, TEFC, 48 Frame

In applications where only single phase power is utilized, these motors are available from 1/12 Hp through 15 Hp in TEFC and ODP designs. Standard foot mounted configurations are available, as well as C-Face foot mounted and C-Face footless. These are also offered in 1/4 Hp through 5 Hp as Super-E® Premium Efficient motors where energy savings is desired.

Features
  • Heavy gauge steel frames
  • Ball bearings
  • ISR® (Inverter Spike Resistant)copper windings
  • Low-loss electrical grade laminations steel
  • Three year warranty
Application(s)
  • Typical applications include operations where continuous or frequent duty is required. Super-E single phase motors are designed to conserve energy over extended time periods.

Product Specifications

  • HORSEPOWER1/3
  • ENCLOSURETEFC
  • FRAME48
  • MOUNTINGRigid
  • NAMEPLATE RPM3450
  • PHASE1
  • MOTOR RPM 60Hz3450
  • VOLTAGE115/208-230
  • HERTZ60
  • DUTYContinuous
  • SERVICE FACTOR1.35
  • AMBIENT TEMP C40
  • RPM RANGE3001-3600
  • DESIGN CODEN
  • BEARING-DRIVE-END6203
  • BEARING-OPP-DRIVE-END6203
  • FL EFFICIENCY72
  • INSULATION CLASSF
  • FL AMPS3.2/1.7-1.6
  • KVA-CODEL
  • BRANDBaldor-Reliance
  • MANUFACTURER PART #EL3405
  • is_motorYes
  • ENCLOSURE TYPETotally Enclosed
  • BALDOR CATALOG NUMBEREL3405
  • POWER-FACTOR96
  • C-DIMENSION INCHES11.35
  • TYPESingle Phase Motor
  • SPEC. NUMBER34G374Y788G1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Baldor-Reliance Single Phase Motor, EL3506, 0.75 HP, 115/230 Volts, 3450 RPM, TEFC, 56 Frame

Item #: B910420

Not Yet Rated

Usually ships in 5 to 8 days

$387.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Baldor-Reliance Single Phase Motor, EL3405, 0.33 HP, 115/208-230 Volts, 3450 RPM, TEFC, 48 Frame

Baldor-Reliance Single Phase Motor, EL3405, 0.33 HP, 115/208-230 Volts, 3450 RPM, TEFC, 48 Frame

Item #: WBB910386

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant