x

Take 15% off your entire order!

Offer applied at checkout

US Motors Hostile Duty TEFC, 2 HP, 3-Phase, 1740 RPM Motor, H2P2H

Actual product may differ from image shown

US Motors Hostile Duty TEFC, 2 HP, 3-Phase, 1740 RPM Motor, H2P2H

Item #: WBB466871

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $298.95

Save $14.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

US Motors Hostile Duty TEFC, 2 HP, 3-Phase, 1740 RPM Motor
  • General Purpose
  • Three Phase
  • Totally Enclosed Fan Cooled (TEFC)
  • Hostile Duty®
  • Premium Efficient

Product Specifications

  • HORSEPOWER2
  • ENCLOSURETEFC
  • FRAME145T
  • MOUNTINGRigid
  • NAMEPLATE RPM1740
  • PHASE3
  • MOTOR RPM 60Hz1740
  • VOLTAGE200
  • HERTZ60
  • SERVICE FACTOR1.15
  • RPM RANGE1701-1800
  • INSULATION CLASSF
  • ENCLOSURE TYPETotally Enclosed
  • FL AMPS6.2
  • BRANDUS Motors
  • MANUFACTURER PART #H2P2H
  • is_motorYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

US Motors Hostile Duty TEFC, 2 HP, 3-Phase, 1175 RPM Motor, HD2P3E

Item #: B466933

Not Yet Rated

Usually ships in 2 to 5 days

$343.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
US Motors Hostile Duty TEFC, 2 HP, 3-Phase, 1740 RPM Motor, H2P2H

US Motors Hostile Duty TEFC, 2 HP, 3-Phase, 1740 RPM Motor, H2P2H

Item #: WBB466871

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant