Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
US Motors OEM Replacement, 1/20 HP, 1-Phase, 1625 RPM Motor, 1989
See all 101 items in product family

US Motors OEM Replacement, 1/20 HP, 1-Phase, 1625 RPM Motor, 1989

Item #: WBB467958

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $133.95 ea.
3+ $128.95 ea.
Product Information
Customer Review
Product Q&A
US Motors OEM Replacement, 1/20 HP, 1-Phase, 1625 RPM Motor
  • OEM Replacement For
  • Specific Manufacturers

Documents are in PDF format

Product Specifications

    • MANUFACTURERS PART NUMBER1989
    • HORSEPOWER1/20
    • VOLTAGE230
    • PHASE1
    • RATED RPM1625
    • INSULATION CLASSB
    • HERTZ (HZ)60/50

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!