Actual product may differ from image shown

Marathon Motors C1275, 3HP, 230V, 3450RPM, 1PH, TENV, 145T FR

Marathon Motors C1275, 3HP, 230V, 3450RPM, 1PH, TENV, 145T FR

Item #: WBB869529

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $327.95 ea.
3+ $314.95 ea.
Product Information
Customer Review
Product Q&A
Marathon Motors C1275, 3HP, 230V, 3450RPM, 1PH, TENV, 145T FR

These motors are designed for many of the varied applications found on the farm. Designs include motors suitable for aeration fans, auger drives, grain stirring, metering pumps, instant reversing, irrigation tower drives, and crop driers.

Documents are in PDF format

Product Specifications

    • HORSEPOWER3
    • ENCLOSURETENV
    • FRAME145T
    • BRANDMarathon Motors
    • MOUNTINGRigid
    • MOTOR RPM 60Hz3450
    • RPM3450
    • PHASE1
    • VOLTAGE230
    • DUTYContinuous
    • SERVICE FACTOR1.15
    • THERMAL PROTECTIONAutomatic
    • AMBIENT TEMP C40
    • ROTATIONSelect Counter clockwise
    • OPPOSITE END BEARINGBall
    • WEIGHT49
    • ULY
    • CSAY
    • MANUFACTURERS PART NUMBERC1275
    • MODEL NUMBER5KCR49ZN8061T
    • FL AMPS13.2
    • INSULATION CLASSB
    • DRIVE END BEARING SIZE6205
    • BEARING-DRIVE-END6205
    • FL EFFICIENCY0
    • STARTING TYPESwitch and Mech
    • CATALOG NUMBERC1275
    • KVA-CODEG
    • OPPOSITE END BEARING SIZEBall
    • ORIENTATIONHorizontal or Vertical
    • is_motorYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!