Take 15% off your entire order!

Offer applied at checkout

WEG Farm Duty Motor, 00718ES1DFD215Z, 7.5 HP, 1800 RPM, 230 Volts, TEFC, 1 PH

Actual product may differ from image shown

WEG Farm Duty Motor, 00718ES1DFD215Z, 7.5 HP, 1800 RPM, 230 Volts, TEFC, 1 PH

Item #: WBB881360

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,034.00

$172.33 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,034.00 or save 5% on purchase.

Quantity

Customers Also Viewed

WEG Farm Duty Motor, 00718ES1DFD215Z, 7.5 HP, 1800 RPM, 230 Volts, TEFC, 1 PH

The FARM DUTY motors are specially designed for farm duty applications requiring high starting torque and moderate starting current. Some standard features such as V-ring slinger in both drive and opposite drive ends, reversible shaft rotation and start capacitors provide versatility for indoor and outdoor use. The manual overload protection available in all frames protects against extreme overloads offering maximum operator safety.

Product Specifications

  • HORSEPOWER7 1/2
  • ENCLOSURETEFC
  • FRAME215TZ
  • BRANDWEG
  • MOUNTINGRigid
  • MOTOR RPM 60Hz1800
  • RPM1800
  • PHASE1
  • VOLTAGE230
  • HERTZ60
  • SERVICE FACTOR1.15
  • ENCLOSURE TYPETotally Enclosed
  • MANUFACTURERS PART NUMBER00718ES1DFD215Z
  • RPM RANGE1701-1800
  • FL AMPS33
  • TYPEFarm Duty Motors
  • KILOWATS5.5
  • is_motorYes
  • C-DIMENSION INCHES19.567
  • FL EFFICIENCY83
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

WEG Farm Duty Motor, 00718ES1DFD215T, 7.5 HP, 1800 RPM, 230 Volts, TEFC, 1 PH

Item #: B881359

Not Yet Rated

Usually ships in 3 to 6 days

$1,034.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
WEG Farm Duty Motor, 00718ES1DFD215Z, 7.5 HP, 1800 RPM, 230 Volts, TEFC, 1 PH

WEG Farm Duty Motor, 00718ES1DFD215Z, 7.5 HP, 1800 RPM, 230 Volts, TEFC, 1 PH

Item #: WBB881360

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant