Take 15% off your entire order!

Offer applied at checkout

WEG Farm Duty Motor, .7518ES1BRBPFB56, 0.75 HP, 1800 RPM, 115/208-230 Volts, TEAO, 1 PH

Actual product may differ from image shown

WEG Farm Duty Motor, .7518ES1BRBPFB56, 0.75 HP, 1800 RPM, 115/208-230 Volts, TEAO, 1 PH

Item #: WBB881611

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $306.95

Save $15.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

WEG Farm Duty Motor, .7518ES1BRBPFB56, 0.75 HP, 1800 RPM, 115/208-230 Volts, TEAO, 1 PH

WEG poultry fan motors are specifically designed for agricultural fan applications. Mounted within the airstream for proper cooling, the totally enclosed design ensures long life in poultry house and barn exhaust fan applications.

Product Specifications

  • HORSEPOWER3/4
  • ENCLOSURETEAO
  • FRAMEB56
  • BRANDWEG
  • MOUNTINGResilient Base
  • MOTOR RPM 60Hz1800
  • RPM1800
  • PHASE1
  • VOLTAGE115/208-230
  • HERTZ60
  • SERVICE FACTOR1.25
  • ENCLOSURE TYPETotally Enclosed
  • MANUFACTURERS PART NUMBER.7518ES1BRBPFB56
  • RPM RANGE1701-1800
  • FL AMPS5.60
  • TYPEFarm Duty Motors
  • KILOWATS0.55
  • is_motorYes
  • C-DIMENSION INCHES11.811
  • FL EFFICIENCY70
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

WEG Farm Duty Motor, .7518ES1BPFB56, 0.75 HP, 1800 RPM, 115/208-230 Volts, TEAO, 1 PH

Item #: B881610

Not Yet Rated

Usually ships in 3 to 6 days

$293.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
WEG Farm Duty Motor, .7518ES1BRBPFB56, 0.75 HP, 1800 RPM, 115/208-230 Volts, TEAO, 1 PH

WEG Farm Duty Motor, .7518ES1BRBPFB56, 0.75 HP, 1800 RPM, 115/208-230 Volts, TEAO, 1 PH

Item #: WBB881611

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant