YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

Baldor-Reliance Motor CL5007A-50, .75HP, 1425RPM, 1PH, 50HZ, 56C, 3528L, XPFC, F1

Actual product may differ from image shown

Baldor-Reliance Motor CL5007A-50, .75HP, 1425RPM, 1PH, 50HZ, 56C, 3528L, XPFC, F1

Item #: WBB388105

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$935.00 up to 20% OFF

Price: $747.00

$124.50 / month suggested monthly payments with 6 mo. special financing on the purchase of $747.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Baldor-Reliance Motor, .75HP,1425RPM,1PH,50HZ,56C,3528L,XPFC,F1

Features:
  • Corrosion resistant epoxy finish
  • Positively locked drive end bearing
  • U.L. approved cast conduit box-standard
  • 1.00 Service Factor
  • U.L. and CSA approved for Class I, Group D, Class II, Group F & G, T3C
  • Rated for ±15% voltage variation
Typical Applications:
Pumps, blowers, valves.

Product Specifications

  • HORSEPOWER3/4
  • ENCLOSUREXPFC
  • FRAME56C
  • BRANDBaldor-Reliance
  • MOUNTINGRigid
  • MOTOR RPM 50Hz1425
  • RPM1425
  • PHASE1
  • VOLTAGE110/220
  • HERTZ50
  • SERVICE FACTOR1
  • AMBIENT TEMP C40
  • ENCLOSURE TYPEExplosion Proof
  • WEIGHT52
  • DUTYContinuous
  • RPM RANGE1401-1500
  • 208V AMPS--
  • KVA-CODEJ
  • is_motorYes
  • POWER-FACTOR76
  • FL EFFICIENCY70
  • NAMEPLATE-SERIAL-NUMBER--
  • TEMP. CODET4
  • SERIAL-NUMBER--
  • SPEC. NUMBER35L198S318
  • DESIGN CODEN
  • DOE-CODE--
  • FL AMPS9.6/4.8
  • MANUFACTURER PART #CL5007A-50
  • DRIVE END FLANGEC-Face
  • C-DIMENSION INCHES15.17
  • POLES4
  • INSULATION CLASSB
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Baldor-Reliance Motor CL5023-50, 1HP, 1425RPM, 1PH, 50HZ, 56C, 3532L, XPFC, F1, N

Item #: B388232

(1)

Usually ships in 2 to 5 days

$790.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Baldor-Reliance Motor CL5007A-50, .75HP, 1425RPM, 1PH, 50HZ, 56C, 3528L, XPFC, F1

Baldor-Reliance Motor CL5007A-50, .75HP, 1425RPM, 1PH, 50HZ, 56C, 3528L, XPFC, F1

Item #: WBB388105

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant