YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

Baldor-Reliance Motor CM7010-I, .75//.5HP, 1750//1460RPM, 3PH, 60//50HZ, 56C

Actual product may differ from image shown

Baldor-Reliance Motor CM7010-I, .75//.5HP, 1750//1460RPM, 3PH, 60//50HZ, 56C

Item #: WBB387978

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$843.00 up to 9% OFF

Price: $765.00

$127.50 / month suggested monthly payments with 6 mo. special financing on the purchase of $765.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Baldor-Reliance Motor, .75//.5HP,1750//1460RPM,3PH,60//50HZ,56C

Features:
  • Labyrinth-type recessed metal shaft slinger for increased bearing protection
  • Explosion-proof breather/drain to prevent build up of condensation
  • Class F insulation
  • Corrision resistant finish with two part epoxy coating
  • U.L. and CSA approved for Class 1, Group C & D, T3C
Typical Applications:
On and off shore drill rig service, bulk fuel terminals, and transfer stations. For use in high humidity hazardous-duty applications driving pumps, compressors, blowers, fans, and many other loads that require 1.15 service factor explosion-proof motors. Designed with features for use in the petroluem industry. Includes Class I, Group C & D approval for use in areas where hydrogen sulfide is present.

Product Specifications

  • HORSEPOWER3/4
  • ENCLOSUREXPFC
  • FRAME56C
  • BRANDBaldor-Reliance
  • MOUNTINGRigid
  • MOTOR RPM 60Hz1750
  • MOTOR RPM 50Hz1460
  • RPM1750/1460
  • PHASE3
  • VOLTAGE230/460
  • HERTZ60/50
  • SERVICE FACTOR1.15
  • AMBIENT TEMP C40
  • ENCLOSURE TYPEExplosion Proof
  • WEIGHT49
  • RPM RANGE1701-1800
  • 208V AMPS--
  • is_motorYes
  • KVA-CODEM
  • POWER-FACTOR66
  • FL EFFICIENCY78.5
  • NAMEPLATE-SERIAL-NUMBER--
  • TEMP. CODET3C
  • GREASEPOLYREX EM
  • SERIAL-NUMBER--
  • SPEC. NUMBER35X738P672G1
  • BEARING-DRIVE-END6203
  • DESIGN CODEB
  • PULLEY-BEARING6205
  • FL AMPS2.8/1.4
  • MANUFACTURER PART #CM7010-I
  • DRIVE END FLANGEC-Face
  • C-DIMENSION INCHES14.31
  • POLES4
  • INSULATION CLASSF
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Baldor-Reliance Motor VM7010-I, .75//.5HP, 1750//1460RPM, 3PH, 60//50HZ, 56C

Item #: B391885

Not Yet Rated

Usually ships in 2 to 5 days

$763.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Baldor-Reliance Motor CM7010-I, .75//.5HP, 1750//1460RPM, 3PH, 60//50HZ, 56C

Baldor-Reliance Motor CM7010-I, .75//.5HP, 1750//1460RPM, 3PH, 60//50HZ, 56C

Item #: WBB387978

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant