YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

Baldor-Reliance Motor EM7064T, 50//40HP, 1775//1475RPM, 3PH, 60//50HZ, 326T

Actual product may differ from image shown

Baldor-Reliance Motor EM7064T, 50//40HP, 1775//1475RPM, 3PH, 60//50HZ, 326T

Item #: WBB390136

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$11,326.00 up to 30% OFF

Price: $7,873.00

$1,312.17 / month suggested monthly payments with 6 mo. special financing on the purchase of $7,873.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Baldor-Reliance Motor, 50//40HP,1775//1475RPM,3PH,60//50HZ,326T

Features:
  • U.L. and CSA approved for Class I, Group D, Class II, Group F & G, T3C
  • Available in 182T through 449T frames (-c models)
  • Corrosion resistant epoxy finish
  • U.L. approved cast conduit box standard
  • 1.00 Service Factor
Typical Applications:
Ideal for wide variety of applications where hazardous fumes or dust may be present.

Product Specifications

  • HORSEPOWER50
  • ENCLOSUREXPFC
  • FRAME326T
  • BRANDBaldor-Reliance
  • MOUNTINGRigid
  • MOTOR RPM 60Hz1775
  • RPM1470
  • PHASE3
  • VOLTAGE230/460
  • HERTZ60/50
  • SERVICE FACTOR1.00
  • AMBIENT TEMP C40 °C
  • ENCLOSURE TYPEExplosion Proof
  • WEIGHT789
  • DUTYCONT
  • RPM RANGE1401-1500
  • is_motorYes
  • FL EFFICIENCY94.5
  • TEMP. CODET3C
  • DESIGN CODEA
  • FL AMPS56.0
  • MANUFACTURER PART #EM7064T
  • INVERTER-TYPENot Inverter
  • MAXIMUM-RPM1800
  • POLES4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Baldor-Reliance Explosion Proof Motor, CEM7060T-I, 3PH, 30HP, 230/460V, 1770RPM, 286TC

Item #: B909949

Not Yet Rated

Usually ships in 5 to 8 days

$7,174.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Baldor-Reliance Motor EM7064T, 50//40HP, 1775//1475RPM, 3PH, 60//50HZ, 326T

Baldor-Reliance Motor EM7064T, 50//40HP, 1775//1475RPM, 3PH, 60//50HZ, 326T

Item #: WBB390136

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant