Take 15% off your entire order!

Offer applied at checkout

Baldor-Reliance Motor EM7066T, 50/60HP, 1475/1780RPM, 3PH, 50/60HZ, 364T

Actual product may differ from image shown

Baldor-Reliance Motor EM7066T, 50/60HP, 1475/1780RPM, 3PH, 50/60HZ, 364T

Item #: WBB389911

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$12,670.00 up to 30% OFF

Price: $8,806.00

$1,467.67 / month suggested monthly payments with 6 mo. special financing on the purchase of $8,806.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Baldor-Reliance Motor, 50/60HP,1475/1780RPM,3PH,50/60HZ,364T

Features:
  • U.L. and CSA approved for Class I, Group D, Class II, Group F & G, T4
  • Available in 182T through 449T frames (-c models)
  • Corrosion resistant epoxy finish
  • U.L. approved cast conduit box standard
  • 1.00 Service Factor
Typical Applications:
Ideal for wide variety of applications where hazardous fumes or dust may be present.

Product Specifications

  • HORSEPOWER60
  • ENCLOSUREXPFC
  • FRAME364T
  • BRANDBaldor-Reliance
  • MOUNTINGRigid
  • MOTOR RPM 60Hz1780
  • RPM1780
  • PHASE3
  • VOLTAGE230/460
  • HERTZ3
  • SERVICE FACTOR1
  • AMBIENT TEMP C40
  • ENCLOSURE TYPEExplosion Proof
  • OPPOSITE END BEARING65BC03JPP30A
  • WEIGHT965
  • DUTYCONT
  • RPM RANGE1701-1800
  • KVA-CODEG
  • is_motorYes
  • FL EFFICIENCY95
  • TEMP. CODET4
  • SERIAL-NUMBER--
  • SPEC. NUMBERP36G4866
  • BEARING-DRIVE-END65BC03JPP30A
  • DESIGN CODEB
  • FL AMPS136/68
  • CLASS-I-GROUPD X X
  • CLASS-II-GROUPF G X
  • MANUFACTURER PART #EM7066T
  • DRIVE END FLANGEStandard
  • C-DIMENSION INCHES33.25
  • POLES4
  • INSULATION CLASSF
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Baldor-Reliance Explosion Proof Motor, CEM7060T-I, 3PH, 30HP, 230/460V, 1770RPM, 286TC

Item #: B909949

Not Yet Rated

Usually ships in 5 to 8 days

$7,174.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Baldor-Reliance Motor EM7066T, 50/60HP, 1475/1780RPM, 3PH, 50/60HZ, 364T

Baldor-Reliance Motor EM7066T, 50/60HP, 1475/1780RPM, 3PH, 50/60HZ, 364T

Item #: WBB389911

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant