YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

Baldor-Reliance Motor EM7137T-C, 2HP, 1755RPM, 3PH, 60HZ, 145T, 0535M, XPFC, F1

Actual product may differ from image shown

Baldor-Reliance Motor EM7137T-C, 2HP, 1755RPM, 3PH, 60HZ, 145T, 0535M, XPFC, F1

Item #: WBB389915

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,339.00 up to 20% OFF

Price: $1,070.00

$178.33 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,070.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Baldor-Reliance Motor, 2HP,1755RPM,3PH,60HZ,145T,0535M,XPFC,F1

Features:
  • U.L. and CSA approved for Class I, Group C & D, Class II, Group F & G, T4
  • Available in 182T through 449T frames (-c models)
  • Corrosion resistant epoxy finish
  • U.L. approved cast conduit box standard
  • 1.00 Service Factor
Typical Applications:
Ideal for wide variety of applications where hazardous fumes or dust may be present.

Product Specifications

  • HORSEPOWER2
  • ENCLOSUREXPFC
  • FRAME145T
  • BRANDBaldor-Reliance
  • RPM1755
  • PHASE3
  • VOLTAGE230/460
  • ENCLOSURE TYPEExplosion Proof
  • RPM RANGE1701-1800
  • is_motorYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Baldor-Reliance Motor EM7037T, 2HP, 1725RPM, 3PH, 60HZ, 145T, 3532M, XPFC, F1

Item #: B390042

Not Yet Rated

Usually ships in 2 to 5 days

$1,008.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Baldor-Reliance Motor EM7137T-C, 2HP, 1755RPM, 3PH, 60HZ, 145T, 0535M, XPFC, F1

Baldor-Reliance Motor EM7137T-C, 2HP, 1755RPM, 3PH, 60HZ, 145T, 0535M, XPFC, F1

Item #: WBB389915

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant