YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

Baldor-Reliance Motor JL5006A, .75HP, 3450RPM, 1PH, 60HZ, 56J, 3516L, XPFC, F1

Actual product may differ from image shown

Baldor-Reliance Motor JL5006A, .75HP, 3450RPM, 1PH, 60HZ, 56J, 3516L, XPFC, F1

Item #: WBB389340

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$681.00 up to 20% OFF

Price: $545.00

$90.83 / month suggested monthly payments with 6 mo. special financing on the purchase of $545.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Baldor-Reliance Motor, .75HP,3450RPM,1PH,60HZ,56J,3516L,XPFC,F1

Features:
  • Explosion proof U.L. and CSA, Class I, Group D, Class II, Group F & G, T4
  • U.L. approved conduit box mounted on motor
  • Epoxy paint
Typical Applications:
Pumping applications where hazardous location motors are required.

Product Specifications

  • HORSEPOWER3/4
  • ENCLOSUREXPFC
  • FRAME56J
  • BRANDBaldor-Reliance
  • MOUNTINGC-Face Footless
  • MOTOR RPM 60Hz3450
  • RPM3450
  • PHASE1
  • VOLTAGE115/230
  • HERTZ60
  • SERVICE FACTOR1
  • AMBIENT TEMP C40
  • ENCLOSURE TYPEExplosion Proof
  • WEIGHT40
  • DUTYContinuous
  • RPM RANGE3001-3600
  • 208V AMPS--
  • KVA-CODEK
  • is_motorYes
  • POWER-FACTOR75
  • FL EFFICIENCY62
  • NAMEPLATE-SERIAL-NUMBER--
  • TEMP. CODET4
  • SERIAL-NUMBER--
  • SPEC. NUMBER35E382-764
  • DESIGN CODEN
  • DOE-CODE--
  • FL AMPS9.8/4.9
  • MANUFACTURER PART #JL5006A
  • DRIVE END FLANGEC-Face
  • C-DIMENSION INCHES15.68
  • POLES2
  • INSULATION CLASSB
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Baldor-Reliance Motor VL5006A, .75HP, 3450RPM, 1PH, 60HZ, 56C, 3516L, XPFC, F1

Item #: B391188

Not Yet Rated

Usually ships in 2 to 5 days

$543.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Baldor-Reliance Motor JL5006A, .75HP, 3450RPM, 1PH, 60HZ, 56J, 3516L, XPFC, F1

Baldor-Reliance Motor JL5006A, .75HP, 3450RPM, 1PH, 60HZ, 56J, 3516L, XPFC, F1

Item #: WBB389340

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant