YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

Baldor-Reliance Motor M7009A, .75HP, 3450RPM, 3PH, 60HZ, 56, 3413M, XPFC, F1

Actual product may differ from image shown

Baldor-Reliance Motor M7009A, .75HP, 3450RPM, 3PH, 60HZ, 56, 3413M, XPFC, F1

Item #: WBB391562

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$727.00 up to 20% OFF

Price: $581.00

$96.83 / month suggested monthly payments with 6 mo. special financing on the purchase of $581.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Baldor-Reliance Motor, .75HP,3450RPM,3PH,60HZ,56,3413M,XPFC,F1

Features:
  • U.L. and CSA approved for Class I, Group D, Class II, Group F & G, T3C
  • Available in 182T through 449T frames (-c models)
  • Corrosion resistant epoxy finish
  • U.L. approved cast conduit box standard
  • 1.00 Service Factor
Typical Applications:
Ideal for wide variety of applications where hazardous fumes or dust may be present.

Product Specifications

  • HORSEPOWER3/4
  • ENCLOSUREXPFC
  • FRAME56
  • BRANDBaldor-Reliance
  • MOUNTINGRigid
  • MOTOR RPM 60Hz3450
  • RPM3450
  • PHASE3
  • VOLTAGE208-230/460
  • HERTZ60
  • SERVICE FACTOR1
  • AMBIENT TEMP C40
  • ENCLOSURE TYPEExplosion Proof
  • WEIGHT29
  • DUTYContinuous
  • RPM RANGE3001-3600
  • 208V AMPS2.7
  • KVA-CODEK
  • is_motorYes
  • POWER-FACTOR73
  • FL EFFICIENCY75
  • NAMEPLATE-SERIAL-NUMBER--
  • TEMP. CODET3C
  • SERIAL-NUMBER--
  • SPEC. NUMBER34-5323-5722
  • DESIGN CODEB
  • DOE-CODE--
  • FL AMPS2.7-2.6/1.3
  • MANUFACTURER PART #M7009A
  • DRIVE END FLANGEStandard
  • C-DIMENSION INCHES13.22
  • POLES2
  • INSULATION CLASSB
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Baldor-Reliance Motor CM7009A, .75HP, 3450RPM, 3PH, 60HZ, 56C, 3413M, XPFC, F1

Item #: B387905

Not Yet Rated

Usually ships in 2 to 5 days

$631.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Baldor-Reliance Motor M7009A, .75HP, 3450RPM, 3PH, 60HZ, 56, 3413M, XPFC, F1

Baldor-Reliance Motor M7009A, .75HP, 3450RPM, 3PH, 60HZ, 56, 3413M, XPFC, F1

Item #: WBB391562

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant