YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

Baldor-Reliance Motor VL5023A, 1HP, 1725RPM, 1PH, 60HZ, 56C, 3524L, XPFC, F1, N

Actual product may differ from image shown

Baldor-Reliance Motor VL5023A, 1HP, 1725RPM, 1PH, 60HZ, 56C, 3524L, XPFC, F1, N

Item #: WBB391273

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Quantity

Customers Also Viewed

Baldor-Reliance Motor, 1HP,1725RPM,1PH,60HZ,56C,3524L,XPFC,F1,N

Features:
  • Corrosion resistant epoxy finish
  • Positively locked drive end bearing
  • U.L. approved cast conduit box-standard
  • 1.00 Service Factor
  • Class I, Group D, T2C.
Typical Applications:
Pumps, blowers, valves, etc.

Product Specifications

  • HORSEPOWER1
  • ENCLOSUREXPFC
  • FRAME56C
  • BRANDBaldor-Reliance
  • MOUNTINGC-Face Footless
  • MOTOR RPM 60Hz1725
  • RPM1725
  • PHASE1
  • VOLTAGE115/230
  • HERTZ60
  • SERVICE FACTOR1
  • AMBIENT TEMP C40
  • ENCLOSURE TYPEExplosion Proof
  • WEIGHT51
  • DUTYContinuous
  • RPM RANGE1701-1800
  • 208V AMPS--
  • KVA-CODEK
  • is_motorYes
  • POWER-FACTOR73
  • FL EFFICIENCY67
  • NAMEPLATE-SERIAL-NUMBER--
  • TEMP. CODET2C
  • SERIAL-NUMBER--
  • SPEC. NUMBER35F645Y190G1
  • DESIGN CODEL
  • DOE-CODE--
  • FL AMPS13/6.5
  • MANUFACTURER PART #VL5023A
  • DRIVE END FLANGEC-Face
  • C-DIMENSION INCHES15.17
  • POLES4
  • INSULATION CLASSB
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Baldor-Reliance Motor CL5023A, 1HP, 1725RPM, 1PH, 60HZ, 56C, 3524L, XPFC, F1, N

Item #: B388233

Not Yet Rated

Usually ships in 2 to 5 days

$739.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Baldor-Reliance Motor VL5023A, 1HP, 1725RPM, 1PH, 60HZ, 56C, 3524L, XPFC, F1, N

Baldor-Reliance Motor VL5023A, 1HP, 1725RPM, 1PH, 60HZ, 56C, 3524L, XPFC, F1, N

Item #: WBB391273

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Close

    Best Price in Cart

    Our price is lower than the manufacturer's suggested lowest advertised price.

    Sometimes, manufacturers require that products be advertised at their suggested price. When we sell these items for less, we display the best price only in the cart.

    Baldor-Reliance Motor VL5023A, 1HP, 1725RPM, 1PH, 60HZ, 56C, 3524L, XPFC, F1, N

    Baldor-Reliance Motor VL5023A, 1HP, 1725RPM, 1PH, 60HZ, 56C, 3524L, XPFC, F1, N

    Price: $735.68

    Best Price: $730.00

    You Save: $5.68

    Proceed to Checkout
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant