Take 15% off your entire order!

Offer applied at checkout

Baldor-Reliance Motor VM7006-I, .5//.33HP, 1725//1425RPM, 3PH, 60//50HZ, 56C

Actual product may differ from image shown

Baldor-Reliance Motor VM7006-I, .5//.33HP, 1725//1425RPM, 3PH, 60//50HZ, 56C

Item #: WBB391952

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$756.00 up to 9% OFF

Price: $687.00

$114.50 / month suggested monthly payments with 6 mo. special financing on the purchase of $687.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Baldor-Reliance Motor, .5//.33HP,1725//1425RPM,3PH,60//50HZ,56C

Features:
  • 575 Volt
  • Labyrinth-type recessed metal shaft slinger for increased bearing protection
  • Explosion-proof breather/drain to prevent build up of condensation
  • Class F insulation
  • Corrision resistant finish with two part epoxy coating
  • U.L. and CSA approved for Class I, Group C & D, T3C
Typical Applications:
On and off shore drill rig service, bulk fuel terminals, and transfer stations. For use in high humidity hazardous-duty applications driving pumps, compressors, blowers, fans, and many other loads that require 1.15 service factor explosion-proof motors. Designed with features for use in the petroluem industry. Includes Class I, Group C & D approval for use in areas where hydrogen sulfide is present.

Product Specifications

  • HORSEPOWER1/2
  • ENCLOSUREXPFC
  • FRAME56C
  • BRANDBaldor-Reliance
  • MOUNTINGC-Face Footless
  • MOTOR RPM 60Hz1725
  • MOTOR RPM 50Hz1425
  • RPM1725/1425
  • PHASE3
  • VOLTAGE230/460
  • HERTZ60/50
  • SERVICE FACTOR1.15
  • AMBIENT TEMP C40
  • ENCLOSURE TYPEExplosion Proof
  • WEIGHT53
  • RPM RANGE1701-1800
  • 208V AMPS1.8
  • is_motorYes
  • KVA-CODEH
  • POWER-FACTOR83
  • FL EFFICIENCY75.5
  • NAMEPLATE-SERIAL-NUMBER--
  • TEMP. CODET3C
  • SERIAL-NUMBER--
  • GREASEPOLYREX EM
  • SPEC. NUMBER35X727-1802G1
  • BEARING-DRIVE-END6203
  • DESIGN CODEB
  • PULLEY-BEARING6205
  • FL AMPS1.6/.8
  • MANUFACTURER PART #VM7006-I
  • DRIVE END FLANGEC-Face
  • C-DIMENSION INCHES13.14
  • POLES4
  • INSULATION CLASSF
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Baldor-Reliance Motor CM7006-I, .5//.33HP, 1725//1425RPM, 3PH, 60//50HZ, 56C

Item #: B388236

Not Yet Rated

Usually ships in 2 to 5 days

$751.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Baldor-Reliance Motor VM7006-I, .5//.33HP, 1725//1425RPM, 3PH, 60//50HZ, 56C

Baldor-Reliance Motor VM7006-I, .5//.33HP, 1725//1425RPM, 3PH, 60//50HZ, 56C

Item #: WBB391952

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant