take 10% off our everday low prices!

Offer applied at final checkout

Worldwide Electric EXP Motor XPEWWE25-12-324T, TEXP, Rigid, 3 PH, 324T, 25 HP, 1200 RPM, 30.2 FLA

Actual product may differ from image shown

Worldwide Electric EXP Motor XPEWWE25-12-324T, TEXP, Rigid, 3 PH, 324T, 25 HP, 1200 RPM, 30.2 FLA

Item #: WBB763144

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $2,990.00

$498.33 / month suggested monthly payments with 6 mo. special financing on the purchase of $2,990.00 or save 3% on purchase.

Quantity

Customers Also Viewed

Worldwide Electric EXP Motor XPEWWE25-12-324T, TEXP, Rigid, 3 PH, 324T, 25 HP, 1200 RPM, 30.2 FLA

Features

  • 1 - 200 HP
  • 3600, 1800 and 1200 RPM
  • 208-230/460 volt (1 - 100 HP)
  • 460 volt (125 - 200 HP)
  • TEXP enclosure
  • 1.15 service factor at 60 Hz
  • Class F insulation
  • Rigid base
  • Premium Efficiency
  • Dual frequency rated 50/60 Hz nameplate
  • UL Listed
  • Class I, Division I, Groups C & D;
  • Class II, Division I, Groups E, F & G
  • CSA Certified for use in Class I, Division 2 Hazardous Locations

Product Specifications

  • HORSEPOWER25
  • ENCLOSURETEXP
  • FRAME324T
  • BRANDWorldWide Electric Corporation
  • MOUNTINGRigid
  • MOTOR RPM 60Hz1200
  • RPM1200
  • PHASE3
  • VOLTAGE208-230/460
  • HERTZ60/50
  • SERVICE FACTOR1.15
  • EFFICIENCYPremium
  • AMBIENT TEMP C40
  • ENCLOSURE TYPEExplosion Proof
  • WEIGHT630
  • MOTOR TYPEExplosion Proof
  • RPM RANGE1101-1200
  • FL AMPS30.2
  • MANUFACTURER PART #XPEWWE25-12-324T
  • is_motorYes
  • FL EFFICIENCY93
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Worldwide Electric EXP Motor XPEWWE40-18-324T, TEXP, Rigid, 3 PH, 324T, 40 HP, 1800 RPM, 45.5 FLA

Item #: WBB763144

Not Yet Rated

Usually ships in 3 to 6 days

$3,081.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Worldwide Electric EXP Motor XPEWWE25-12-324T, TEXP, Rigid, 3 PH, 324T, 25 HP, 1200 RPM, 30.2 FLA

Worldwide Electric EXP Motor XPEWWE25-12-324T, TEXP, Rigid, 3 PH, 324T, 25 HP, 1200 RPM, 30.2 FLA

Item #: WBB763144

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top