Take 15% off your entire order!

Offer applied at checkout

WEG Explosion Proof Motor, 00518XT3E184TC, 5 HP, 1800 RPM, 208-230/460 Volts, TEFC, 3 PH

Actual product may differ from image shown

WEG Explosion Proof Motor, 00518XT3E184TC, 5 HP, 1800 RPM, 208-230/460 Volts, TEFC, 3 PH

Item #: WBB881392

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $979.00

$163.17 / month suggested monthly payments with 6 mo. special financing on the purchase of $979.00 or save 5% on purchase.

Quantity

Customers Also Viewed

WEG Explosion Proof Motor, 00518XT3E184TC, 5 HP, 1800 RPM, 208-230/460 Volts, TEFC, 3 PH

WEG Explosion Proof motors are suitable for applications requiring UL or CSA certification for hazardous locations. Thermally protected with thermostats, all motors manufactured are submitted to hydrostatic as well as other routine testing at the factory to ensure compliance to the required specifications.

Product Specifications

  • HORSEPOWER5
  • ENCLOSURETEFC
  • FRAME184TC
  • BRANDWEG
  • MOUNTINGC-Face Rigid
  • MOTOR RPM 60Hz1800
  • RPM1800
  • PHASE3
  • VOLTAGE208-230/460
  • COMPATIBLE WITH/REPLACESBaldor CM7044T
  • HERTZ60
  • SERVICE FACTOR1.15
  • AMBIENT TEMP C40
  • ENCLOSURE TYPEExplosion Proof
  • DUTYContinuous
  • MANUFACTURERS PART NUMBER00518XT3E184TC
  • RPM RANGE1701-1800
  • FL AMPS14.5-13.1/6.57
  • TYPEExplosion Proof
  • KILOWATS3.7
  • is_motorYes
  • FL EFFICIENCY89.5
  • C-DIMENSION INCHES15.862
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: July 25, 2017

    Weg Explosion Proof Motor
    Your review:
    We fire em up and then run em till they drop, We get around 3-5 years on em long as the commercial power stays clean
Product Q & A

There are no questions for this product.

Popular item in this category

WEG Explosion Proof Motor, 00518XT3E184T, 5 HP, 1800 RPM, 208-230/460 Volts, TEFC, 3 PH

Item #: B881391

Not Yet Rated

Usually ships in 3 to 6 days

$862.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
WEG Explosion Proof Motor, 00518XT3E184TC, 5 HP, 1800 RPM, 208-230/460 Volts, TEFC, 3 PH

WEG Explosion Proof Motor, 00518XT3E184TC, 5 HP, 1800 RPM, 208-230/460 Volts, TEFC, 3 PH

Item #: WBB881392

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant