Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Explosion Proof Motors

Explosion proof motors are required to ensure that the external temperatures of the motor will not ignite the vapor or dust and also to ensure that any internal faults will be contained within the motor enclosure under all operating conditions. The explosion proof motors are ideal for industries such as petrochemical, pharmaceutical, and manufacturing, where combustible materials pose a risk.
175 Results
1-Ph Explosion Proof Motors

1-Ph Explosion Proof Motors

CompareImageEnclosureFrameHorsepowerMotor RPM 60 HertzMounting LocationVoltageModel #Price
US Motors Hazardous Location, 3/4 HP, 3-Phase, 1140 RPM Motor, XS34S3A14
TEFC
143T
3/4 HP
1140 rpm
Rigid
208-230/460 V
WBB467619$589.00
Marathon Motors Explosion Proof Motor, HG458, 5KH36PNB171X, 1/4HP, 115V, 3600RPM, 1PH, EPNV
EPNV
48
1/4 HP
3600 rpm
Rigid
115 V
WBB868540$625.00
Marathon Motors Explosion Proof Motor, HG456, 5KH35LNB164X, 1/6HP, 115V, 1800RPM, 1PH, EPNV
EPNV
48
1/6 HP
1800 rpm
Rigid
115 V
WBB868536$625.00
Marathon Motors Explosion Proof Motor, G872, 56C17G5328, 1/2HP, 115/208-230V, 1800RPM, 1PH, EPFC
EPFC
56C
1/2 HP
1800 rpm
C-Face Rigid
115/208-230 V
WBB868572$689.00
Leeson Motors Single Phase Explosion Proof Motor 2HP, 3450RPM, 56, EPFC, 60HZ, Automatic, Round
EPFC
56C
2 HP
3450 rpm
C-Face Footless
115/208-230 V
WBB588444$2,149.00
Marathon Motors Explosion Proof Motor, C1807, 5KC49QN0716X, 1/2HP, 110/220-230V, 1500RPM, 1PH, EPFC
EPFC
56
1/2 HP
-
Rigid
110/220-230 V
WBB869228$599.00
Leeson Motors Single Phase Explosion Proof Motor 3/4HP, 1725RPM, 56, EPFC, 60HZ, Automatic, 1.0SF
EPFC
56C
3/4 HP
1725 rpm
C-Face Rigid
115/208-230 V
WBB588546$1,099.00
US Motors Hazardous Location, 1 HP, 1-Phase, 1725 RPM Motor, XS1CA2JCR
TEFC
56C
1 HP
1725 rpm
C-Face Footless
115/208-230 V
WBB467523$779.00
US Motors Hazardous Location, 1/3 HP, 1-Phase, 3450 RPM Motor, XS13CA1J
TEFC
56
1/3 HP
3450 rpm
Rigid
115/208-230 V
WBB467363$539.00
Marathon Motors Explosion Proof Motor, G857, 056C17G5322, 3/4HP, 115/208-230V, 1800RPM, 1PH, EPFC
EPFC
56C
3/4 HP
1800 rpm
C-Face Footless
115/208-230 V
WBB869198$769.00
Showing 1-10 of 59 results
Marathon XP Motors, 3-Ph, Under 5HP

Marathon XP Motors, 3-Ph, Under 5HP

Showing 1-10 of 25 results
US Motors Hazardous Loc Motors, 3-Ph

US Motors Hazardous Loc Motors, 3-Ph

Showing 1-10 of 39 results
Leeson Explosion-Proof, 3-Ph, Rigid Base

Leeson Explosion-Proof, 3-Ph, Rigid Base

Leeson Explosion-Proof, 3-Ph, C-Face Less Base

Leeson Explosion-Proof, 3-Ph, C-Face Less Base

US Motors 3-Ph, Hazardous Loc

US Motors 3-Ph, Hazardous Loc

US Motors Hazardous Loc Motors, 3-Ph

US Motors Hazardous Loc Motors, 3-Ph

Leeson Explosion-Proof, 3-Ph, C-Face With Base

Leeson Explosion-Proof, 3-Ph, C-Face With Base

Marathon XP, 3-Ph, Over 5HP

Marathon XP, 3-Ph, Over 5HP

Showing 1-10 of 24 results