Take 15% off your entire order!

Offer applied at checkout

WEG Explosion Proof Motor, 05012XT3E365T, 50 HP, 1200 RPM, 208-230/460 Volts, TEFC, 3 PH

Actual product may differ from image shown

WEG Explosion Proof Motor, 05012XT3E365T, 50 HP, 1200 RPM, 208-230/460 Volts, TEFC, 3 PH

Item #: WBB880607

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $6,913.00

$1,152.17 / month suggested monthly payments with 6 mo. special financing on the purchase of $6,913.00 or save 5% on purchase.

Quantity

Customers Also Viewed

WEG Explosion Proof Motor, 05012XT3E365T, 50 HP, 1200 RPM, 208-230/460 Volts, TEFC, 3 PH

WEG Explosion Proof motors are suitable for applications requiring UL or CSA certification for hazardous locations. Thermally protected with thermostats, all motors manufactured are submitted to hydrostatic as well as other routine testing at the factory to ensure compliance to the required specifications.

Product Specifications

  • HORSEPOWER50
  • ENCLOSURETEFC
  • FRAME364/5T
  • BRANDWEG
  • MOUNTINGRigid
  • MOTOR RPM 60Hz1200
  • RPM1200
  • PHASE3
  • VOLTAGE208-230/460
  • COMPATIBLE WITH/REPLACESBaldor M7085T, Reliance P36G4851, Siemens 1MJ03656XE41
  • HERTZ60
  • SERVICE FACTOR1.15
  • AMBIENT TEMP C40
  • ENCLOSURE TYPEExplosion Proof
  • DUTYContinuous
  • MANUFACTURERS PART NUMBER05012XT3E365T
  • RPM RANGE1101-1200
  • FL AMPS128-116/58.1
  • TYPEExplosion Proof
  • KILOWATS37
  • is_motorYes
  • FL EFFICIENCY94.1
  • C-DIMENSION INCHES33.701
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

WEG Explosion Proof Motor, 06012XT3E404T, 60 HP, 1200 RPM, 208-230/460 Volts, TEFC, 3 PH

Item #: B881756

Not Yet Rated

Usually ships in 3 to 6 days

$8,609.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
WEG Explosion Proof Motor, 05012XT3E365T, 50 HP, 1200 RPM, 208-230/460 Volts, TEFC, 3 PH

WEG Explosion Proof Motor, 05012XT3E365T, 50 HP, 1200 RPM, 208-230/460 Volts, TEFC, 3 PH

Item #: WBB880607

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant