Take 15% off your entire order!

Offer applied at checkout

Baldor-Reliance Explosion Proof Motor, CEM7018T, 3PH, 1.5HP, 230/460V, 3500RPM, 143TC

Actual product may differ from image shown

Baldor-Reliance Explosion Proof Motor, CEM7018T, 3PH, 1.5HP, 230/460V, 3500RPM, 143TC

Item #: WBB909079

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $935.00

$155.83 / month suggested monthly payments with 6 mo. special financing on the purchase of $935.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Baldor-Reliance Explosion Proof Motor, CEM7018T, 3PH, 1.5HP, 230/460V, 3500RPM, 143TC

Baldor-Reliance's Explosion-proof motors are ideal for a wide variety of applications where hazardous fumes or dust may be present. The motors are available in three phase and single phase with ratings, in stock, from 1/4 HP through 300 HP. Designs available include standard foot mounted, C face with base and C face less base, 60 Hz and 50 Hz, Jet Pump motors, and Inverter Drive motors.

Features
  • Corrosion resistant epoxy finish
  • Positively locked drive end bearing
  • UL approved cast conduit box-standard
  • 1.00 service factor
  • UL and CSA approved for Class 1, Group D, Class 2, Group F and G efficiency
  • 3 year warranty
Application(s)
  • Ideal for use on pumps, blowers and valves installed where hazardous fumes or dust may be present.

Product Specifications

  • HORSEPOWER1 1/2
  • ENCLOSUREXPFC
  • FRAME143TC
  • BRANDBaldor-Reliance
  • MOUNTINGC-Face Footless
  • MOTOR RPM 60Hz3500
  • MOTOR RPM 50Hz2900
  • RPM3500/2900
  • PHASE3
  • VOLTAGE230/460
  • HERTZ60/50
  • SERVICE FACTOR1
  • AMBIENT TEMP C40
  • ENCLOSURE TYPEExplosion Proof
  • DUTYContinuous
  • RPM RANGE3001-3600
  • 208V AMPS--
  • KVA-CODEL
  • is_motorYes
  • POWER-FACTOR85
  • FL EFFICIENCY84
  • SPEC. NUMBER35E377M760G1
  • XP CLS/GRP2
  • DESIGN CODEB
  • FL AMPS3.8/1.9//3.4/1.7
  • MANUFACTURER PART #CEM7018T
  • TYPEExplossion Proof Motor
  • C-DIMENSION INCHES14.36
  • INSULATION CLASSB
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Baldor-Reliance Explosion Proof Motor, EM7018T, 3PH, 1.5HP, 230/460V, 3500RPM, 143T

Item #: B909091

Not Yet Rated

Usually ships in 5 to 8 days

$816.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Baldor-Reliance Explosion Proof Motor, CEM7018T, 3PH, 1.5HP, 230/460V, 3500RPM, 143TC

Baldor-Reliance Explosion Proof Motor, CEM7018T, 3PH, 1.5HP, 230/460V, 3500RPM, 143TC

Item #: WBB909079

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant