Take 15% off your entire order!

Offer applied at checkout

Baldor-Reliance Explosion Proof Motor, CEM7060T, 3PH, 30HP, 230/460V, 1770RPM, 286TC

Actual product may differ from image shown

Baldor-Reliance Explosion Proof Motor, CEM7060T, 3PH, 30HP, 230/460V, 1770RPM, 286TC

Item #: WBB909948

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $6,313.00

$1,052.17 / month suggested monthly payments with 6 mo. special financing on the purchase of $6,313.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Baldor-Reliance Explosion Proof Motor, CEM7060T, 3PH, 30HP, 230/460V, 1770RPM, 286TC

Baldor-Reliance's Explosion-proof motors are ideal for a wide variety of applications where hazardous fumes or dust may be present. The motors are available in three phase and single phase with ratings, in stock, from 1/4 HP through 300 HP. Designs available include standard foot mounted, C face with base and C face less base, 60 Hz and 50 Hz, Jet Pump motors, and Inverter Drive motors.

Features
  • Corrosion resistant epoxy finish
  • Positively locked drive end bearing
  • UL approved cast conduit box-standard
  • 1.00 service factor
  • UL and CSA approved for Class 1, Group D, Class 2, Group F and G efficiency
  • 3 year warranty
Application(s)
  • Ideal for use on pumps, blowers and valves installed where hazardous fumes or dust may be present.

Product Specifications

  • HORSEPOWER30
  • ENCLOSUREXPFC
  • FRAME286TC
  • BRANDBaldor-Reliance
  • MOUNTINGC-Face Footless
  • MOTOR RPM 60Hz1770
  • MOTOR RPM 50Hz1470
  • RPM1770/1470
  • PHASE3
  • VOLTAGE230/460
  • HERTZ60/50
  • SERVICE FACTOR1
  • AMBIENT TEMP C40
  • ENCLOSURE TYPEExplosion Proof
  • DUTYContinuous
  • RPM RANGE1701-1800
  • 208V AMPS76
  • is_motorYes
  • KVA-CODEG
  • POWER-FACTOR83
  • FL EFFICIENCY93.6
  • SPEC. NUMBER10E251Y758G1
  • XP CLS/GRP2
  • DESIGN CODEB
  • FL AMPS72/36//74/37
  • MANUFACTURER PART #CEM7060T
  • TYPEExplossion Proof Motor
  • C-DIMENSION INCHES28.61
  • INSULATION CLASSF
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Baldor-Reliance Explosion Proof Motor, CEM7060T-I, 3PH, 30HP, 230/460V, 1770RPM, 286TC

Item #: B909949

Not Yet Rated

Usually ships in 5 to 8 days

$7,174.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Baldor-Reliance Explosion Proof Motor, CEM7060T, 3PH, 30HP, 230/460V, 1770RPM, 286TC

Baldor-Reliance Explosion Proof Motor, CEM7060T, 3PH, 30HP, 230/460V, 1770RPM, 286TC

Item #: WBB909948

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant