Take 15% off your entire order!

Offer applied at checkout

Baldor-Reliance Explosion Proof Motor, EM7020T-I, 3PH, 1.5HP, 230/460V, 1165RPM, 182T

Actual product may differ from image shown

Baldor-Reliance Explosion Proof Motor, EM7020T-I, 3PH, 1.5HP, 230/460V, 1165RPM, 182T

Item #: WBB909069

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,560.00

$260.00 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,560.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Baldor-Reliance Explosion Proof Motor, EM7020T-I, 3PH, 1.5HP, 230/460V, 1165RPM, 182T

Baldor-Reliance's Explosion-proof motors are ideal for a wide variety of applications where hazardous fumes or dust may be present. The motors are available in three phase and single phase with ratings, in stock, from 1/4 HP through 300 HP. Designs available include standard foot mounted, C face with base and C face less base, 60 Hz and 50 Hz, Jet Pump motors, and Inverter Drive motors.

Features
  • Labyrinth-type recessed metal shaft slinger for increased bearing protection
  • Explosion-proof breather
  • drain to prevent build up of condensation
  • Class F insulation
  • Corrision resistant finish with two part epoxy coating
  • UL and CSA approved for Class I, Group C & D, T3C
Application(s)
  • On and off shore drill rig service, bulk fuel terminals, and transfer stations. For use in high humidity hazardous-duty applications driving pumps, compressors, blowers, fans, and many other loads that require 1.15 service factor explosion-proof motors. Designed with features for use in the petroluem industry. Includes Class I, Group C & D approval for use in areas where hydrogen sulfide is present.

Product Specifications

  • HORSEPOWER1 1/2
  • ENCLOSUREXPFC
  • FRAME182T
  • BRANDBaldor-Reliance
  • MOUNTINGFootless
  • MOTOR RPM 60Hz1165
  • MOTOR RPM 50Hz970
  • RPM1165/970
  • PHASE3
  • VOLTAGE230/460
  • HERTZ60/50
  • SERVICE FACTOR1.15
  • AMBIENT TEMP C40
  • ENCLOSURE TYPEExplosion Proof
  • DUTYContinuous
  • RPM RANGE1101-1200
  • KVA-CODEK
  • is_motorYes
  • POWER-FACTOR67
  • FL EFFICIENCY87.5
  • SPEC. NUMBER36J694S916G1
  • XP CLS/GRP4
  • BEARING-DRIVE-END6205
  • DESIGN CODEB
  • PULLEY-BEARING6206
  • FL AMPS4.8/2.4//4.2/2.1
  • MANUFACTURER PART #EM7020T-I
  • TYPEExplossion Proof Motor
  • C-DIMENSION INCHES18.27
  • INSULATION CLASSF
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Baldor-Reliance Explosion Proof Motor, EM7020T, 3PH, 1.5HP, 230/460V, 1165RPM, 182T

Item #: B909068

Not Yet Rated

Usually ships in 5 to 8 days

$1,373.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Baldor-Reliance Explosion Proof Motor, EM7020T-I, 3PH, 1.5HP, 230/460V, 1165RPM, 182T

Baldor-Reliance Explosion Proof Motor, EM7020T-I, 3PH, 1.5HP, 230/460V, 1165RPM, 182T

Item #: WBB909069

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant