Take 15% off your entire order!

Offer applied at checkout

Baldor-Reliance Explosion Proof Motor, EM7053T, 3PH, 15HP, 230/460V, 3520RPM, 254T

Actual product may differ from image shown

Baldor-Reliance Explosion Proof Motor, EM7053T, 3PH, 15HP, 230/460V, 3520RPM, 254T

Item #: WBB909869

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $2,254.00

$375.67 / month suggested monthly payments with 6 mo. special financing on the purchase of $2,254.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Baldor-Reliance Explosion Proof Motor, EM7053T, 3PH, 15HP, 230/460V, 3520RPM, 254T

Baldor-Reliance's Explosion-proof motors are ideal for a wide variety of applications where hazardous fumes or dust may be present. The motors are available in three phase and single phase with ratings, in stock, from 1/4 HP through 300 HP. Designs available include standard foot mounted, C face with base and C face less base, 60 Hz and 50 Hz, Jet Pump motors, and Inverter Drive motors.

Features
  • UL and CSA approved for Class I, Group D, Class II, Group F & G, T3C
  • Available in 182T through 449T frames (-c models)
  • Corrosion resistant epoxy finish
  • UL approved cast conduit box standard
  • 1.00 Service Factor
Application(s)
  • Ideal for wide variety of applications where hazardous fumes or dust may be present.

Product Specifications

  • HORSEPOWER15
  • ENCLOSUREXPFC
  • FRAME254T
  • BRANDBaldor-Reliance
  • MOUNTINGFootless
  • MOTOR RPM 60Hz3520
  • MOTOR RPM 50Hz2930
  • RPM3520/2930
  • PHASE3
  • VOLTAGE230/460
  • HERTZ60/50
  • SERVICE FACTOR1
  • AMBIENT TEMP C40
  • ENCLOSURE TYPEExplosion Proof
  • DUTYContinuous
  • RPM RANGE3001-3600
  • is_motorYes
  • KVA-CODEG
  • POWER-FACTOR87
  • FL EFFICIENCY91
  • SPEC. NUMBER09E270Z602G1
  • XP CLS/GRP2
  • DESIGN CODEB
  • FL AMPS35/17.5//29.4/14.7
  • MANUFACTURER PART #EM7053T
  • TYPEExplossion Proof Motor
  • C-DIMENSION INCHES25.5
  • INSULATION CLASSF
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Baldor-Reliance Explosion Proof Motor, CEM7053T, 3PH, 15HP, 230/460V, 3520RPM, 254TC

Item #: B909946

Not Yet Rated

Usually ships in 5 to 8 days

$2,407.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Baldor-Reliance Explosion Proof Motor, EM7053T, 3PH, 15HP, 230/460V, 3520RPM, 254T

Baldor-Reliance Explosion Proof Motor, EM7053T, 3PH, 15HP, 230/460V, 3520RPM, 254T

Item #: WBB909869

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant