Take 15% off your entire order!

Offer applied at checkout

Baldor-Reliance Explosion Proof Motor, EM7073T, 3PH, 7.5HP, 230/460V, 3450RPM, 184T

Actual product may differ from image shown

Baldor-Reliance Explosion Proof Motor, EM7073T, 3PH, 7.5HP, 230/460V, 3450RPM, 184T

Item #: WBB909160

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,612.00

$268.67 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,612.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Baldor-Reliance Explosion Proof Motor, EM7073T, 3PH, 7.5HP, 230/460V, 3450RPM, 184T

Baldor-Reliance's Explosion-proof motors are ideal for a wide variety of applications where hazardous fumes or dust may be present. The motors are available in three phase and single phase with ratings, in stock, from 1/4 HP through 300 HP. Designs available include standard foot mounted, C face with base and C face less base, 60 Hz and 50 Hz, Jet Pump motors, and Inverter Drive motors.

Features
  • UL and CSA approved for Class I, Group D, Class II, Group F & G, T3C
  • Available in 182T through 449T frames (-c models)
  • Corrosion resistant epoxy finish
  • UL approved cast conduit box standard
  • 1.00 Service Factor
Application(s)
  • Ideal for wide variety of applications where hazardous fumes or dust may be present.

Product Specifications

  • HORSEPOWER7 1/2
  • ENCLOSUREXPFC
  • FRAME184T
  • BRANDBaldor-Reliance
  • MOUNTINGFootless
  • MOTOR RPM 60Hz3450
  • RPM3450
  • PHASE3
  • VOLTAGE230/460
  • HERTZ60
  • SERVICE FACTOR1
  • AMBIENT TEMP C40
  • ENCLOSURE TYPEExplosion Proof
  • DUTYContinuous
  • RPM RANGE3001-3600
  • is_motorYes
  • KVA-CODEL
  • POWER-FACTOR93
  • FL EFFICIENCY89.5
  • SPEC. NUMBER36N002S428G1
  • XP CLS/GRP1
  • DESIGN CODEA
  • FL AMPS16.8/8.4
  • MANUFACTURER PART #EM7073T
  • TYPEExplossion Proof Motor
  • C-DIMENSION INCHES18.92
  • INSULATION CLASSB
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Baldor-Reliance Explosion Proof Motor, CEM7073T, 3PH, 7.5HP, 230/460V, 3450RPM, 184TC

Item #: B909025

Not Yet Rated

Usually ships in 5 to 8 days

$1,791.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Baldor-Reliance Explosion Proof Motor, EM7073T, 3PH, 7.5HP, 230/460V, 3450RPM, 184T

Baldor-Reliance Explosion Proof Motor, EM7073T, 3PH, 7.5HP, 230/460V, 3450RPM, 184T

Item #: WBB909160

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant