Take 15% off your entire order!

Offer applied at checkout

Baldor-Reliance Explosion Proof Motor, EM7540T-I, 3PH, 5HP, 230/460V, 1165RPM, L215T

Actual product may differ from image shown

Baldor-Reliance Explosion Proof Motor, EM7540T-I, 3PH, 5HP, 230/460V, 1165RPM, L215T

Item #: WBB909290

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $2,376.00

$396.00 / month suggested monthly payments with 6 mo. special financing on the purchase of $2,376.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Baldor-Reliance Explosion Proof Motor, EM7540T-I, 3PH, 5HP, 230/460V, 1165RPM, L215T

Baldor-Reliance's Explosion-proof motors are ideal for a wide variety of applications where hazardous fumes or dust may be present. The motors are available in three phase and single phase with ratings, in stock, from 1/4 HP through 300 HP. Designs available include standard foot mounted, C face with base and C face less base, 60 Hz and 50 Hz, Jet Pump motors, and Inverter Drive motors.

Features
  • Designed with Super-E NEMA Premium efficiency
  • Severe Duty XEX features
  • 1.15 service factor
  • UL and CSA approved for Class I, Group D, Class 2, Group E, F and G, T3C
Application(s)
  • Harsh industrial environments that contain hazardous gas and vapor, dust, fibers, filings or other material that may have explosive properties.

Product Specifications

  • HORSEPOWER5
  • ENCLOSURETEFC
  • FRAMEL215T
  • BRANDBaldor-Reliance
  • MOUNTINGFootless
  • MOTOR RPM 60Hz1165
  • RPM1165
  • PHASE3
  • VOLTAGE230/460
  • HERTZ60
  • SERVICE FACTOR1.15
  • AMBIENT TEMP C40
  • ENCLOSURE TYPEExplosion Proof
  • OPPOSITE END BEARING6206
  • DUTYContinuous
  • RPM RANGE1101-1200
  • KVA-CODEJ
  • EFFICIENCY-287.5
  • is_motorYes
  • POWER-FACTOR76.9
  • FL EFFICIENCY89.5
  • EFFICIENCY-190.2
  • SPEC. NUMBERP21G639
  • XP CLS/GRP3
  • BEARING-DRIVE-END6208
  • DESIGN CODEB
  • FL AMPS13.6/6.8
  • MANUFACTURER PART #EM7540T-I
  • TYPEExplossion Proof Motor
  • C-DIMENSION INCHES20.12
  • INSULATION CLASSF
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Baldor-Reliance Explosion Proof Motor, EM7040T-I, 3PH, 5HP, 230/460V, 1160RPM, 215T

Item #: B909925

Not Yet Rated

Usually ships in 5 to 8 days

$2,295.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Baldor-Reliance Explosion Proof Motor, EM7540T-I, 3PH, 5HP, 230/460V, 1165RPM, L215T

Baldor-Reliance Explosion Proof Motor, EM7540T-I, 3PH, 5HP, 230/460V, 1165RPM, L215T

Item #: WBB909290

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant