take 10% off our everday low prices!

Offer applied at final checkout

Leeson Motors 3-Phase Explosion Proof Motor, 25HP, 3600RPM,284TSc,EPFC,230/460V,60HZ,40C,1.15SF

Actual product may differ from image shown

Leeson Motors 3-Phase Explosion Proof Motor, 25HP, 3600RPM,284TSc,EPFC,230/460V,60HZ,40C,1.15SF

Item #: WBB587556

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$5,623.00 up to 52% OFF

Price: $2,764.00

$460.67 / month suggested monthly payments with 6 mo. special financing on the purchase of $2,764.00 or save 3% on purchase.

Quantity Discount

  • Buy 1-2 $2,764.00 ea.
  • Buy 3+ $2,681.00 ea.

Quantity

Customers Also Viewed

Features include:

  • Our Explosion-Proof motors are ideally suited for hazardous environments defined by the motor's explosion-proof class and group rating for use in applications that may contain explosive gases or materials.
  • UL Listed - Frames 56-145T and 182T-445T
  • Class 1 Groups C & D and Class 2 Groups F & G (Divisions 1 & 2). Frames 182T-256T and 364T-449T: Class 1 Group C & D and Class 2 Groups F & G (Divisions 1 & 2). 250 HP, 449T and 449TS available as Class 1 Group D - Class 2 Groups F & G (Divisions 1 & 2).
  • Steel frames and cast aluminum end brackets: 56 - 145T
  • Cast iron frames and end brackets on frames: 182T and larger
  • Inverter-Rated designs available: constant and variable torque speed range of 6 to 60 Hz (10:1)
  • Nameplated for 190/380 Volt, 50 Hz operation
  • Premium Class F insulation system
  • Automatic reset thermal protector (56-145T) or thermostat (182T-449T)
  • Meets UL frame temperature limit code T3B

Product Specifications

  • HORSEPOWER25
  • ENCLOSUREEPFC
  • FRAME284TSC
  • BRANDLeeson
  • MOUNTINGC-Face Rigid
  • MOTOR RPM 60Hz3600
  • RPM3600
  • PHASE3
  • VOLTAGE230/460
  • COMPATIBLE WITH/REPLACESBaldor CEM7063T
  • HERTZ60
  • SERVICE FACTOR1.15
  • AMBIENT TEMP C40
  • ENCLOSURE TYPEExplosion Proof
  • DUTYContinuous
  • RPM RANGE3001-3600
  • APPLICATIONSPumps, Blowers, Valves, Petro Chemical, Paint Booths
  • FL AMPS57.5/28.8
  • MANUFACTURER PART #825080.00
  • is_motorYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Leeson Motors 3-Phase Explosion Proof Motor, 25HP, 1800RPM,284T,EPFC,230/460V,60HZ,40C,1.15SF,Rigid

Item #: WBB587556

Not Yet Rated

Usually ships in 2 to 5 days

$2,487.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Leeson Motors 3-Phase Explosion Proof Motor, 25HP, 3600RPM,284TSc,EPFC,230/460V,60HZ,40C,1.15SF

Leeson Motors 3-Phase Explosion Proof Motor, 25HP, 3600RPM,284TSc,EPFC,230/460V,60HZ,40C,1.15SF

Item #: WBB587556

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Our best selling Global Industrial products

    Global Industrial®

    We’ve known how to handle materials for over 70 years, and our full line of material handling products, includes the best of the best in trucks and carts, dock equipment, dollies, hoists, cranes, drum barrels, and more.

    Shop Now >

    Global Industrial®

    We pride ourselves on our comprehensive line of storage and shelving. From the NEXEL offering of forty styles to the Global brand of bulk racks, bins, lockers, and more, our storage and shelving solutions stand up to any environment.

    Shop Now >

    Interion™ by Global Industrial®

    Our Interion line of office furniture provides everything from office partitions to desks, cabinets, collaboration tables, reception couches, and over 100 chair styles so you can create the office or office space you want.

    Shop Now >

    Global Industrial®

    Global-branded janitorial and maintenance products deliver high performance where it counts at a competitive cost. Our floor care machines, recycling and trash containers, cleaning supplies and more will give you full cleaning power where you need it.

    Shop Now >

    Global Industrial®

    We’re serious about safety and security and we know you are too. This Global line of safety and security products reflects this commitment to workplace and employee safety with educational materials, clothing, machine guards, and more.

    Shop Now >

    Global Industrial®

    Global workbenches and shop desks are built for hard work and tough conditions. With accessories that grow with you and your scope of work, and comfort-focused benches and add-ons, you can work as long and as hard as you need to.

    Shop Now >

    Be the first to know about our special deals and events!

    Top